D2288 - Diagonal Cutting Pliers, High-Leverage, 8"

Klein Tools

  • $33.66 (Each)
  • $33.66 (Each)

  • $201.96 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2288
Manufacturer
Klein Tools
Manufacturer's Part Number
D228-8
Description
Diagonal Cutting Pliers, High-Leverage, 8"
High Leverage Diagonal-Cutter, Steel Blade Material, 1-3/16 In Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720406 / 00092644720406
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.66 (Each)
Standard Packaging
$201.96 (Per 6)
Resources
Images
 
 
D2288 - Small Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Large Image
 
D2288 - Video
Attachments
 
 
D2288 - Specification Sheet
Other Links
 
 
D2288 - Other
 
D2288 - Other
 
D2288 - Other
360 Images
 
 
D2288 - 360 Image
Specifications Sheets
 
 
D2288 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Red (Handle)
Finish
Plastic Dipped (Handle)
Handle Material
Plastic Dipped Steel
Handle Color
Red
Dimensions and Weight
Overall Length
8-1/16 in;204.8 mm
Descriptions
Product Type
High Leverage Diagonal-Cutter
Diagonal Cutting Plier
Long Description
High Leverage Diagonal-Cutter, Steel Blade Material, 1-3/16 in Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.6 oz
Features
Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8'' (203 mm) Diagonal-Cutting pliers provide 36% greater cutting power than other pliers. The hot-riveted joint ensures smooth action with no handle wobble.
Short Description
Diagonal Cutting Plier, Steel, Red (Handle), 3/4 inch capacity
Description
DIAGONAL CUTTING PLIERS, HIGH-LEVERAGE, 8"
extra long description
KLEIN D228-8 8" High Leverage Diago
Additional Information
Cutting Capacity
1-3/16 in
Jaw Length
13/16 in;20.6 mm
Jaw Width
1-3/16 in;30.2 mm
media
Yes
jaw thickness
0.46" (1.2 cm)
Handle Length
4.73" (12 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
D228-8
Brand
Klein Tools
GTIN
00092644720406
UPC
092644720406
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat