D2346 - Idc Connector Crimping Pliers

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2346
Manufacturer
Klein Tools
Manufacturer's Part Number
D234-6
Description
Idc Connector Crimping Pliers
These Klein Tools Connector Crimping Pliers Are Designed to Crimp and Seat Ug, Ur and Uy Connectors. They Have A Hot-Riveted Spring Assisted Joint For Smooth, Self Opening Action. and They Have Induction Hardened Side Cutting Knives and Curved Handles For Improved Performance and Durability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/GTIN
092644742002 / 00092644742002
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
D2346 - Other
Images
 
 
D2346 - Large Image
 
D2346 - Large Image
 
D2346 - Large Image
 
D2346 - Small Image
 
D2346 - Video
Attachments
 
 
D2346 - Specification Sheet
360 Images
 
 
D2346 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
5.86" (14.9 cm)
Descriptions
Description
IDC CONNECTOR CRIMPING PLIERS
Product Type
Scotchlok® Connector Crimp Pliers
extra long description
KLEIN D234-6 ScotchLok® Connector C
Features
These Klein Tools Connector Crimping Pliers are designed to crimp and seat UG, UR and UY connectors. They have a hot-riveted spring assisted joint for smooth, self opening action. And they have induction hardened side cutting knives and curved handles for improved performance and durability.
Long Description
These Klein Tools Connector Crimping Pliers are designed to crimp and seat UG, UR and UY connectors. They have a hot-riveted spring assisted joint for smooth, self opening action. And they have induction hardened side cutting knives and curved handles for improved performance and durability.
Additional Information
media
Yes
jaw thickness
0.375" (1 cm)
knife length
0.6" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Jaw Length
1.085" (2.8 cm)
Handle Length
2.5" (6.4 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D234-6
GTIN
00092644742002
UPC
092644742002
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting/Connector Crimping
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
UG, UR and UY connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat