D2488 - Diagonal Cutting Pliers Angled Head Short Jaw, 8"

Klein Tools

  • $35.61 (Each)
  • $35.61 (Each)

  • $213.66 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2488
Manufacturer
Klein Tools
Manufacturer's Part Number
D248-8
Description
Diagonal Cutting Pliers Angled Head Short Jaw, 8"
Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720703 / 00092644720703
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.61 (Each)
Standard Packaging
$213.66 (Per 6)
Resources
Images
 
 
D2488 - Small Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Video
360 Images
 
 
D2488 - 360 Image
Attachments
 
 
D2488 - Specification Sheet
Other Links
 
 
D2488 - Other
 
D2488 - Other
 
D2488 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Red (Handle)
Finish
Plastic Dipped (Handle)
Handle Material
Plastic Dipped Steel
Handle Color
Red
Dimensions and Weight
Overall Length
8-1/16 in;204.8 mm
Descriptions
Product Type
Angled Diagonal Cutter
Diagonal Cutting Plier
Long Description
Angled Diagonal Cutter, Steel Blade Material, 3/4 in Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.6 oz
Features
These high-leverage Diagonal-Cutting pliers provide 36% greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The hot-riveted joint ensures smooth action with no handle wobble.
Short Description
Diagonal Cutting Plier, Steel, Red (Handle), 3/4 inch capacity
extra long description
KLEIN D248-8 High Leverage Pliers,
Description
DIAGONAL CUTTING PLIERS ANGLED HEAD SHORT JAW, 8"
Additional Information
Cutting Capacity
3/4 in
Jaw Length
13/16 in;20.6 mm
Jaw Width
1-3/16 in;30.2 mm
media
Yes
jaw thickness
0.46" (1.2 cm)
Handle Length
4.8" (12.2 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
D248-8
Brand
Klein Tools
GTIN
00092644720703
UPC
092644720703
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Non Ferrous Wire and Soft Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat