D2488 - Diagonal Cutting Pliers Angled Head Short Jaw, 8"

Klein Tools

  • $37.39 (Each)
  • $37.39 (Each)

  • $224.34 (Per 6)

In-Stock: 302 available at other locations ( find a store with stock)
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
D2488
Manufacturer
Klein Tools
Manufacturer's Part Number
D248-8
Description
Diagonal Cutting Pliers Angled Head Short Jaw, 8"
Angled Diagonal Cutter, Steel Blade Material, 3/4 In Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720703 / 00092644720703
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.39 (Each)
Standard Packaging
$224.34 (Per 6)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
10
All Stores
302
Resources
Images
 
 
D2488 - Small Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Large Image
 
D2488 - Video
Attachments
 
 
D2488 - Specification Sheet
Other Links
 
 
D2488 - Other
 
D2488 - Other
 
D2488 - Other
360 Images
 
 
D2488 - 360 Image
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Red (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Red
Handle Material
Plastic Dipped Steel
Dimensions and Weight
Overall Length
8-1/16 in;204.8 mm
Descriptions
Description
DIAGONAL CUTTING PLIERS ANGLED HEAD SHORT JAW, 8"
Extra Long Description
KLE D248-8 High Leverage Pliers, Di
Features
These high-leverage Diagonal-Cutting pliers provide 36% greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The hot-riveted joint ensures smooth action with no handle wobble.
Long Description
Angled Diagonal Cutter, Steel Blade Material, 3/4 in Cutting Capacity, Plastic Dipped Steel Handle Material, Red (Handle), Plastic Dipped (Handle), 8-1/16 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.6 oz
Product Type
Angled Diagonal Cutter
Short Description
Diagonal Cutting Plier, Steel, Red (Handle), 3/4 inch capacity
Additional Information
Cutting Capacity
3/4 in
Handle Length
4.8" (12.2 cm)
Jaw Length
13/16 in;20.6 mm
Jaw Thickness
0.46" (1.2 cm)
Jaw Width
1-3/16 in;30.2 mm
Media
Yes
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D248-8
GTIN
00092644720703
UPC
092644720703
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Non Ferrous Wire and Soft Metal Cutting
Standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 302

Location search:
These alternate items can be purchased instead of D2488.
Jump To:

Similar Items

Similar items are close alternatives to D2488, though they may not be 100% alike.

Cross Referenced

These items are similar to D2488 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
902-514 Eclipse n/a
D2000-48 Klein Tools 00092644720970
D248-8 Klein Tools 00092644720703
J2000-48 Klein Tools 00092644721106
DCPA8 Southwire 00032886944154

* All prices subject to change.

Begin Live Chat