D50212 - Pump Pliers, 12"

Klein Tools

  • $37.69 (Each)
  • $37.69 (Each)

  • $226.14 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D50212
Manufacturer
Klein Tools
Manufacturer's Part Number
D502-12
Description
Pump Pliers, 12"
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 12-1/4 In Overall Length, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/GTIN
092644730184 / 00092644730184
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.69 (Each)
Standard Packaging
$226.14 (Per 6)
Resources
Other Links
 
 
D50212 - Other
 
D50212 - Other
Images
 
 
D50212 - Small Image
 
D50212 - Large Image
 
D50212 - Large Image
 
D50212 - Video
Brochures
 
 
D50212 - Brochure
Attachments
 
 
D50212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Dimensions and Weight
Overall Length
12-1/4 in;311.2 mm
Descriptions
Product Type
Pump Plier
Standard Pump Pliers
extra long description
KLEIN D502-12 12" (305 mm) Pump Pli
Long Description
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 12-1/4 in Overall Length, 1.4 lb
Features
These Klein Tools 12-inch Pump Pliers are designed for excellent gripping with a secure tongue and a wide range of jaw positions. They feature a tension-loaded joint to reduce wobbling of the handle.
Short Description
16" Pump Pliers, Yellow Handle
Special Features
Secure Tongue and Groove Design For Non-Slip Grip - Even With Heavy Pressure.
Description
PUMP PLIERS, 12"
Additional Information
Made in USA
yes
media
Yes
Overall Width
3 (7.6 cm)Size_Name12-InchSpecial FeaturesTether RingStyle_Namewith Tether RingWeight1.4 lb (0.6 kg) AD6.027720201102C09264473026900092644730269D502-1627112112Brand NameKlein ToolsHandle ColorYellowHandle FinishPlastic-DippedJaw Capacity4.25 (10.8 cm)
Overall Height
1.75 (4.5 cm)Overall Length13 (33 cm)
Handle Length
6.5" (16.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D502-12
GTIN
00092644730184
UPC
092644730184
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Adjustable Pump Pliers
Packaging
Weight
1.4 lb;0.64 kg
Weight per each
1.37
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat