D50216 - Pump Pliers, 16"

Klein Tools

  • $73.72 (Each)
  • $73.72 (Each)

  • $294.88 (Per 4)

In-Stock: 21 available at other locations ( find a store with stock)
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
D50216
Manufacturer
Klein Tools
Manufacturer's Part Number
D502-16
Description
Pump Pliers, 16"
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 16-1/4 In Overall Length, 3.2 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/GTIN
092644730269 / 00092644730269
Weight per unit
3.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.72 (Each)
Standard Packaging
$294.88 (Per 4)
Stock Availability
Baytown
0 (Find nearest stock)
Deer Park
0
All Stores
21
Resources
Other Links
 
 
D50216 - Other
Images
 
 
D50216 - Small Image
 
D50216 - Large Image
 
D50216 - Large Image
 
D50216 - Large Image
 
D50216 - Video
Attachments
 
 
D50216 - Specification Sheet
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
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Yellow
Dimensions and Weight
Overall Length
16-1/4 in;412.8 mm
Descriptions
Description
PUMP PLIERS, 16"
Extra Long Description
KLE D502-16 16" (406 mm) Pump Plie
Features
Klein Tools Pump Pliers feature a secure tongue and groove design for a non-slip grip. Its quick-adjust rivet allows easy, smooth adjustment between versatile jaw positions. Induction hardened jaws provide a long tool life, manufactured from drop-forged, heat-treated steel for excellent durability.
Long Description
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 16-1/4 in Overall Length, 3.2 lb
Product Type
Pump Plier
Short Description
16" Pump Pliers, Yellow Handle
Special Features
Secure Tongue and Groove Design For Non-Slip Grip - Even With Heavy Pressure.
Additional Information
Made In USA
yes
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D502-16
GTIN
00092644730269
UPC
092644730269
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 lb;1.45 kg
Weight per each
3.22
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D50216.
Jump To:

Similar Items

Similar items are close alternatives to D50216, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat