D50410 - Classic Klaw Pump Pliers, 10"

Klein Tools

  • $39.64 (Each)
  • $39.64 (Each)

  • $237.84 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
D50410
Manufacturer
Klein Tools
Manufacturer's Part Number
D504-10
Description
Classic Klaw Pump Pliers, 10"
Classic Klaw Pump Piler, Chrome Vanadium Steel Blade Material, 2-1/8 In Cutting Capacity, Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 9-7/8 In Overall Length, 0.81 LB
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644730467 / 00092644730467
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.64 (Each)
Standard Packaging
$237.84 (Per 6)
Resources
Images
 
 
D50410 - Large Image
 
D50410 - Small Image
 
D50410 - Small Image
 
D50410 - Large Image
 
D50410 - Large Image
 
D50410 - Large Image
 
D50410 - Large Image
 
D50410 - Large Image
 
D50410 - Video
Specifications Sheets
 
 
D50410 - Specification Sheet
360 Images
 
 
D50410 - 360 Image
Attachments
 
 
D50410 - Specification Sheet
Other Links
 
 
D50410 - Other
Features
Material
CHROME VANADIUM STEEL
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Handle Material
Steel
Color
Yellow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Yellow
Dimensions and Weight
Overall Length
9-7/8 in;250 mm
Descriptions
Product Type
Classic Klaw Pump Piler
Classic Klaw Pump Plier
Long Description
Classic Klaw Pump Piler, Chrome Vanadium Steel Blade Material, 2-1/8 in Cutting Capacity, Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 9-7/8 in Overall Length, 0.81 lb
Features
Get a better grip on the job at hand with Klein Tools Klaw(TM) Pump Pliers. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort.
Short Description
Classic Klaw Pump Piler, Chrome Vanadium Steel, Yellow (Handle)
Special Features
Unique jaw design provides multiple points of contact for maximum torque.
Description
CLASSIC KLAW PUMP PLIERS, 10"
extra long description
KLEIN D504-10 10" Classic Klaw™ Pum
Additional Information
Cutting Capacity
2-1/8 in;54 mm
media
Yes
Jaw Length
1" (2.5 cm)
Manufacturer Information
Manufacturers Part Number
D504-10
Brand
Klein Tools
GTIN
00092644730467
UPC
092644730467
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Extra Capacity Adjustable Wrench
Availability
Status
Inactive
Packaging
Weight
0.81 lb;0.37 kg
Weight per each
0.81
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
You must have an account to view stock levels
These alternate items can be purchased instead of D50410.
Jump To:

Similar Items

Similar items are close alternatives to D50410, though they may not be 100% alike.

Quick-Adiust Klaw Pump Piler, 2-1/8 In Cutting Capacity, Yellow (Handle), Plasti...
  • Our Part #: D50410B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D504-10B
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($303.96) ·
D50410B - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$50.66

Each

QTY:
Each
Add
Classic Klaw Pump Piler, 1-3/8 In Cutting Capacity, Steel Handle Material, Yello...
  • Our Part #: D5047
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D5047
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D5047 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Klein Claw Pump Pliers Feature A Unique Curved Jaw That Provides Multiple Points...
  • Our Part #: D50412
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D504-12
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D50412 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for D50410.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds