D50412 - Classic Klaw Pump Pliers, 12"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D50412
Manufacturer
Klein Tools
Manufacturer's Part Number
D504-12
Description
Classic Klaw Pump Pliers, 12"
Klein Claw Pump Pliers Feature A Unique Curved Jaw That Provides Multiple Points Of Contact For Maximum Torque and Grip. The Gripping Surface Of The Jaw Is Also Lined With Especially Hardened Teeth That Reduce Wear and Provide Positive Grip. Durable Construction Makes These Classic Style Pump Pliers Tough Enough to Handle The Job.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644730481 / 00092644730481
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D50412 - Small Image
 
D50412 - Large Image
 
D50412 - Large Image
 
D50412 - Video
Attachments
 
 
D50412 - Specification Sheet
Other Links
 
 
D50412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CHROME VANADIUM STEEL
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
11.81" (30 cm)
Descriptions
Features
Klein Claw Pump Pliers feature a unique curved jaw that provides multiple points of contact for maximum torque and grip. The gripping surface of the jaw is also lined with especially hardened teeth that reduce wear and provide positive grip. Durable construction makes these Classic style pump pliers tough enough to handle the job.
Description
CLASSIC KLAW PUMP PLIERS, 12"
Long Description
Klein Claw Pump Pliers feature a unique curved jaw that provides multiple points of contact for maximum torque and grip. The gripping surface of the jaw is also lined with especially hardened teeth that reduce wear and provide positive grip. Durable construction makes these Classic style pump pliers tough enough to handle the job.
Product Type
12" Classic Klaw™ Pump Pliers
extra long description
KLEIN D504-12 12" Classic Klaw™ Pum
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D504-12
GTIN
00092644730481
UPC
092644730481
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.4 lb (0.6 kg)
Weight per each
1.4
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat