D50412B - Quick-Adjust Klaw Pump Pliers, 12"

Klein Tools

  • $59.37 (Each)
  • $59.37 (Each)

  • $356.22 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D50412B
Manufacturer
Klein Tools
Manufacturer's Part Number
D504-12B
Description
Quick-Adjust Klaw Pump Pliers, 12"
Quick-Adjust Klaw™ Pump Pliers, 12-Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644730498 / 00092644730498
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.37 (Each)
Standard Packaging
$356.22 (Per 6)
Resources
Images
 
 
D50412B - Large Image
 
D50412B - Large Image
 
D50412B - Small Image
 
D50412B - Video
Other Links
 
 
D50412B - Other
 
D50412B - Other
 
D50412B - Other
 
D50412B - Other
 
D50412B - Other
 
D50412B - Other
Attachments
 
 
D50412B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Steel
Handle Color
Yellow
Dimensions and Weight
Overall Length
12.6" (32 cm)
Descriptions
Description
QUICK-ADJUST KLAW PUMP PLIERS, 12"
extra long description
KLEIN D504-12B 12" Quick-Adjust Kla
Product Type
12" Quick-Adjust Klaw™ Pump Pliers
Long Description
Quick-Adjust Klaw™ Pump Pliers, 12-Inch
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
D504-12B
Brand
Klein Tools
GTIN
00092644730498
UPC
092644730498
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat