D5057 - Classic Klaw™ Pump Pliers

Klein Tools

  • $24.99 (Each)
  • $24.99 (Each)

  • $149.94 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D5057
Manufacturer
Klein Tools
Manufacturer's Part Number
D5057
Description
Classic Klaw™ Pump Pliers
Klein D5057 Classic Klaw™ Pump Plie
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644730351 / 00092644730351
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Standard Packaging
$149.94 (Per 6)
Resources
Images
 
 
D5057 - Small Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
Attachments
 
 
D5057 - Specification Sheet
Other Links
 
 
D5057 - Other
 
D5057 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Material
Steel
Handle Color
Yelllow
Dimensions and Weight
Overall Length
1.38" (3.5 cm)
Descriptions
Description
CLASSIC KLAW™ PUMP PLIERS
Product Type
Classic Klaw™ Pump Pliers, 7"
Long Description
KLEIN D5057 Classic Klaw™ Pump Plie
Special Features
Curved Jaw; Hardened Teeth
Additional Information
Jaw Width
0.25" (0.6 cm)
Overall Width
0.48" (1.2 cm)
Jaw Length
0.85" (2.2 cm)
Handle Length
6" (15.2 cm)
Overall Height
7" (17.8 cm)
Handle Type
Forged
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D5057
GTIN
00092644730351
UPC
092644730351
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Pliers
Packaging
Weight
6.3 oz (0.2 g)
Weight per each
0.41
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat