D5057 - Classic Klaw Pump Pliers, 7"

Klein Tools

  • $16.45 (Each)
  • $16.45 (Each)

  • $98.70 (Per 6)

In-Stock: 1 available at other locations ( find a store with stock)
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
D5057
Manufacturer
Klein Tools
Manufacturer's Part Number
D5057
Description
Classic Klaw Pump Pliers, 7"
Klein D5057 Classic Klaw™ Pump Plie
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644730351 / 00092644730351
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.45 (Each)
Standard Packaging
$98.70 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
D5057 - Other
 
D5057 - Other
Images
 
 
D5057 - Small Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
 
D5057 - Large Image
Attachments
 
 
D5057 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Material, Color, and Finish
Handle Material
Steel
Handle Color
Yelllow
Dimensions and Weight
Overall Length
1.38" (3.5 cm)
Descriptions
Product Type
Classic Klaw™ Pump Pliers, 7"
Description
CLASSIC KLAW PUMP PLIERS, 7"
Long Description
KLEIN D5057 Classic Klaw™ Pump Plie
Special Features
Curved Jaw; Hardened Teeth
Additional Information
Jaw Width
0.25" (0.6 cm)
Overall Width
0.48" (1.2 cm)
Jaw Length
0.85" (2.2 cm)
Handle Length
6" (15.2 cm)
Overall Height
7" (17.8 cm)
Handle Type
Forged
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D5057
GTIN
00092644730351
UPC
092644730351
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pliers
Packaging
Weight
6.3 oz (0.2 g)
Weight per each
0.41
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Stockton
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of D5057.
Jump To:

Similar Items

Similar items are close alternatives to D5057, though they may not be 100% alike.

Classic Klaw Pump Piler, 1-3/8 In Cutting Capacity, Steel Handle Material, Yello...
  • MFR Part #: D5047
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D5047 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat