D50712 - Adjustable Wrench Extra Capacity, 12"

Klein Tools

  • $60.36 (Each)
  • $60.36 (Each)

  • $362.16 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
D50712
Manufacturer
Klein Tools
Manufacturer's Part Number
D507-12
Description
Adjustable Wrench Extra Capacity, 12"
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability to Handle Heavy-Duty Jobs. This Wrench Is Manufactured From Heat-Treated Alloy Steel For Strength and Has A High Polish Chrome Finish. It Also Features A Lightweight 12-Inch Design With An Extra-Capacity Jaw.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675348 / 00092644675348
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.36 (Each)
Standard Packaging
$362.16 (Per 6)
Resources
Images
 
 
D50712 - Small Image
 
D50712 - Large Image
 
D50712 - Large Image
 
D50712 - Large Image
 
D50712 - Large Image
 
D50712 - Large Image
 
D50712 - Large Image
 
D50712 - Large Image
 
D50712 - Large Image
 
D50712 - Video
Attachments
 
 
D50712 - Specification Sheet
Other Links
 
 
D50712 - Other
 
D50712 - Other
 
D50712 - Other
 
D50712 - Other
 
D50712 - Other
 
D50712 - Other
Material, Color, and Finish
Handle Color
Transparent Red
Dimensions and Weight
Overall Length
12.35
Descriptions
Product Type
12" Adj. Wrench Extra Capacity
extra long description
KLEIN D507-12 12" Adj. Wrench Extra
Features
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 12-inch design with an extra-capacity jaw.
Description
ADJUSTABLE WRENCH EXTRA CAPACITY, 12"
Long Description
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 12-inch design with an extra-capacity jaw.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D507-12
GTIN
00092644675348
UPC
092644675348
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.8
Weight per each
1.8
Carton
1
Package
6
You must have an account to view stock levels
There were no add-on items found for D50712.

* All prices subject to change.

false