D5078 - Adjustable Wrench, Extra Capacity 8"

Klein Tools

  • $36.47 (Each)
  • $36.47 (Each)

  • $218.82 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D5078
Manufacturer
Klein Tools
Manufacturer's Part Number
D507-8
Description
Adjustable Wrench, Extra Capacity 8"
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability to Handle Heavy-Duty Jobs. This Wrench Is Manufactured From Heat-Treated Alloy Steel For Strength and Has A High Polish Chrome Finish. It Also Features A Lightweight 8-Inch Design With An Extra-Capacity Jaw.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675287 / 00092644675287
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.47 (Each)
Standard Packaging
$218.82 (Per 6)
Resources
Images
 
 
D5078 - Large Image
 
D5078 - Small Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Video
360 Images
 
 
D5078 - 360 Image
Attachments
 
 
D5078 - Specification Sheet
Other Links
 
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Transparent Red
Dimensions and Weight
Overall Length
8.25
Descriptions
Description
ADJUSTABLE WRENCH, EXTRA CAPACITY 8"
Long Description
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 8-inch design with an extra-capacity jaw.
Special Features
Extra Capacity Size for Use in Confined Spaces
Product Type
Adj. Wrench Extra Capacity 8-1/4"
extra long description
KLEIN D507-8 Adj. Wrench Extra Capa
Features
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 8-inch design with an extra-capacity jaw.
Additional Information
media
Yes
Overall Height
0.5" (1.3 cm)
jaw thickness
15/32 (1.2 cm)Jaw Width1.375 (3.5 cm)
Overall Width
2.25" (5.7 cm)
Handle Length
5.5
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D507-8
GTIN
00092644675287
UPC
092644675287
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Extra Capacity Adjustable Wrench
Packaging
Weight
0.6625
Weight per each
0.66
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Turning Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat