D5098 - Adjustable Wrench, Extra-Wide Jaw, 8"

Klein Tools

  • $51.44 (Each)
  • $51.44 (Each)

  • $308.64 (Per 6)
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
D5098
Manufacturer
Klein Tools
Manufacturer's Part Number
D5098
Description
Adjustable Wrench, Extra-Wide Jaw, 8"
Adjustable Wrench, Induction Hardened Steel Blade Material, 1-1/2 In Cutting Capacity, Plastic Dipped Steel Handle Material, Solid Blue (Handle), Plastic Dipped (Handle), 8-1/2 In Overall Length, 0.77 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644190032 / 00092644190032
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.44 (Each)
Standard Packaging
$308.64 (Per 6)
Resources
Images
 
 
D5098 - Large Image
 
D5098 - Large Image
 
D5098 - Large Image
 
D5098 - Large Image
 
D5098 - Large Image
 
D5098 - Large Image
 
D5098 - Large Image
 
D5098 - Video
Other Links
 
 
D5098 - Other
 
D5098 - Other
 
D5098 - Other
 
D5098 - Other
 
D5098 - Other
 
D5098 - Other
Specifications Sheets
 
 
D5098 - Specification Sheet
Attachments
 
 
D5098 - Specification Sheet
360 Images
 
 
D5098 - 360 Image
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
Induction Hardened Steel
Material, Color, and Finish
Blade Material
Induction Hardened Steel
Handle Material
Plastic Dipped Steel
Color
Solid Blue (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Blue
Dimensions and Weight
Overall Length
8-1/2 in;216 mm
Descriptions
Product Type
Adjustable Wrench
Long Description
Adjustable Wrench, Induction Hardened Steel Blade Material, 1-1/2 in Cutting Capacity, Plastic Dipped Steel Handle Material, Solid Blue (Handle), Plastic Dipped (Handle), 8-1/2 in Overall Length, 0.77 lb
Features
Klein Tools' Extra-Wide Jaw Adjustable Wrench is designed to give you greater capacity in tight work spaces. This 8'' wrench features a 1-1/2'' jaw capacity, which is typically found on 12'' adjustable wrenches. The design also features a minimally protruding jaw shank that allows the jaw to open wider in confined work areas.
Short Description
Adjustable Wrench - Extra-Wide Jaw, Induction Hardened Steel, Solid Blue (Handle)
extra long description
KLEIN D509-8 Adj. Wrench, Extra-Wid
Description
ADJUSTABLE WRENCH, EXTRA-WIDE JAW, 8"
Special Features
Standard and Metric Sizes Marked for Fast Adjustment
Additional Information
Cutting Capacity
1-1/2 in;38 mm
media
Yes
Manufacturer Information
Manufacturers Part Number
D5098
Brand
Klein Tools
GTIN
00092644190032
UPC
092644190032
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.77 lb
Weight per each
0.77
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed For Greater Capacity in Tight Work Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat