D5116 - Slip-Joint Pliers, 6"

Klein Tools

  • $24.79 (Each)
  • $24.79 (Each)

  • $74.37 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D5116
Manufacturer
Klein Tools
Manufacturer's Part Number
D511-6
Description
Slip-Joint Pliers, 6"
For Precise Wire Cutting, Use These Shear-Type Klein Tools 6-Inch Slip-Joint Pliers. They Are Designed With Serrated Jaws For An Increased Grip. They Feature A Nickel-Chrome Plating For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644732027 / 00092644732027
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.79 (Each)
Standard Packaging
$74.37 (Per 3)
Resources
Images
 
 
D5116 - Small Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Video
Other Links
 
 
D5116 - Other
 
D5116 - Other
Brochures
 
 
D5116 - Brochure
Attachments
 
 
D5116 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Blue
Handle Material
Plastic-Dipped Steel
Dimensions and Weight
Overall Length
6.3" (16 cm)
Descriptions
Product Type
6" Slip-Joint Pliers
extra long description
KLEIN D511-6 6" Slip-Joint Pliers
Features
For precise wire cutting, use these shear-type Klein Tools 6-Inch Slip-Joint Pliers. They are designed with serrated jaws for an increased grip. They feature a nickel-chrome plating for long life.
Description
SLIP-JOINT PLIERS, 6"
Long Description
For precise wire cutting, use these shear-type Klein Tools 6-Inch Slip-Joint Pliers. They are designed with serrated jaws for an increased grip. They feature a nickel-chrome plating for long life.
Additional Information
media
Yes
Jaw Length
1.188" (3 cm)
Jaw Width
1.188" (3 cm)
jaw thickness
3/8" (1 cm)
Handle Length
3.05" (7.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D511-6
GTIN
00092644732027
UPC
092644732027
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.2 oz (177 g)
Weight per each
0.39
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Precision Wire Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat