D53010 - Plier Wrench, 10"

Klein Tools

  • $50.70 (Each)
  • $50.70 (Each)

  • $304.20 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D53010
Manufacturer
Klein Tools
Manufacturer's Part Number
D53010
Description
Plier Wrench, 10"
Klein'S Plier Wrench Functions As An Adjustable Wrench On Flat-Sided Fasteners As Well A Pump Plier For Pipe and Other Round Objects. Its Reversible Jaw Provides Smooth Parallel Jaws Characteristics Of Traditional Plier Wrenches, With The Added Versatility Of Knurled Teeth On The Reverse Side When Extra Bite Is Needed, As Well As Unique and Efficient Adjustment.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644731655 / 00092644731655
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.70 (Each)
Standard Packaging
$304.20 (Per 6)
Resources
Images
 
 
D53010 - Small Image
 
D53010 - Large Image
 
D53010 - Large Image
 
D53010 - Large Image
 
D53010 - Video
360 Images
 
 
D53010 - 360 Image
Attachments
 
 
D53010 - Specification Sheet
Other Links
 
 
D53010 - Other
 
D53010 - Other
 
D53010 - Other
 
D53010 - Other
 
D53010 - Other
 
D53010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Forged Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Yellow
Dimensions and Weight
Overall Length
10.4" (26.4 cm)
Descriptions
Long Description
Klein's Plier Wrench functions as an adjustable wrench on flat-sided fasteners as well a pump plier for pipe and other round objects. Its reversible jaw provides smooth parallel jaws characteristics of traditional plier wrenches, with the added versatility of knurled teeth on the reverse side when extra bite is needed, as well as unique and efficient adjustment.
Special Features
Reversible Jaw
Product Type
Plier Wrench, 10-Inch
extra long description
KLEIN D53010 Plier Wrench, 10-Inch
Features
Klein's Plier Wrench functions as an adjustable wrench on flat-sided fasteners as well a pump plier for pipe and other round objects. Its reversible jaw provides smooth parallel jaws characteristics of traditional plier wrenches, with the added versatility of knurled teeth on the reverse side when extra bite is needed, as well as unique and efficient adjustment.
Description
PLIER WRENCH, 10"
Additional Information
Jaw Width
0.375" (0.952 cm)
Overall Width
0.75" (1.9 cm)
Jaw Length
1" (2.54 cm)
Overall Height
2.3" (5.8 cm)
Handle Length
5.65" (14.4 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D53010
GTIN
00092644731655
UPC
092644731655
Taxonomies, Classifications, and Categories
Type
Plier Wrench
Category Description
Fuses & Fuse Accessories
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
1.23
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Hex Bolts, Pipe, Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat