D86930 - Reversible Jaw/Adjustable Pipe Wrench, 10"

Klein Tools

  • $52.86 (Each)
  • $52.86 (Each)

  • $317.16 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D86930
Manufacturer
Klein Tools
Manufacturer's Part Number
D86930
Description
Reversible Jaw/Adjustable Pipe Wrench, 10"
Manufactured For Strength and Durability, This Two-In-One Tool Easily Converts From An Adjustable Wrench to A Pipe Wrench By Reversing The Removable Jaw. Both Configurations Boast An Extra-Wide Jaw Opening Of 1-1/2 Inches (38MM). Meets Asme 107.100-2010 Standards For Adjustable Wrenches.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644690747 / 00092644690747
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.86 (Each)
Standard Packaging
$317.16 (Per 6)
Resources
Images
 
 
D86930 - Large Image
 
D86930 - Small Image
 
D86930 - Large Image
 
D86930 - Large Image
 
D86930 - Large Image
 
D86930 - Large Image
 
D86930 - Large Image
 
D86930 - Video
Other Links
 
 
D86930 - Other
 
D86930 - Other
Attachments
 
 
D86930 - Specification Sheet
360 Images
 
 
D86930 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Blue
Dimensions and Weight
Overall Length
10.25
Descriptions
extra long description
KLEIN D86930 Reverse Jaw/Adjust Pip
Features
Manufactured for strength and durability, this two-in-one tool easily converts from an adjustable wrench to a pipe wrench by reversing the removable jaw. Both configurations boast an extra-wide jaw opening of 1-1/2 inches (38mm). Meets ASME 107.100-2010 standards for adjustable wrenches.
Product Type
Reverse Jaw/Adjust Pipe Wrench
Description
REVERSIBLE JAW/ADJUSTABLE PIPE WRENCH, 10"
Long Description
Manufactured for strength and durability, this two-in-one tool easily converts from an adjustable wrench to a pipe wrench by reversing the removable jaw. Both configurations boast an extra-wide jaw opening of 1-1/2 inches (38mm). Meets ASME 107.100-2010 standards for adjustable wrenches.
Special Features
Converts from Adjustable Wrench to Pipe Wrench by Reversing the Removable Jaw
Additional Information
media
Yes
Overall Height
2.688" (6.8 cm)
Overall Width
2.688" (6.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D86930
GTIN
00092644690747
UPC
092644690747
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1
Weight per each
1.01
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ASME 107.00-2010 Standards for Adjustable Wrenches
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat