D86932 - Slim-Jaw Adjustable Wrench, 4"

Klein Tools

  • $51.42 (Each)
  • $51.42 (Each)

  • $308.52 (Per 6)
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
D86932
Manufacturer
Klein Tools
Manufacturer's Part Number
D86932
Description
Slim-Jaw Adjustable Wrench, 4"
Manufactured For Strength and Durability, This Small 4-Inch Wrench Features 40-Percent Slimmer Jaws (Than Standard Adjustable Wrenches) and Meets Asme 107.100-2010 Standards For Adjustable Wrenches. Excellent For Working In Tight Spaces and Wrench Over Wrench Applications.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644690754 / 00092644690754
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.42 (Each)
Standard Packaging
$308.52 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Other Links
 
 
D86932 - Other
 
D86932 - Other
Images
 
 
D86932 - Small Image
 
D86932 - Large Image
 
D86932 - Large Image
 
D86932 - Large Image
 
D86932 - Large Image
 
D86932 - Large Image
 
D86932 - Large Image
 
D86932 - Video
Attachments
 
 
D86932 - Specification Sheet
360 Images
 
 
D86932 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Blue
Descriptions
Description
SLIM-JAW ADJUSTABLE WRENCH, 4"
Extra Long Description
KLE D86932 Slim-Jaw Adjustable Wren
Features
Manufactured for strength and durability, this small 4-Inch wrench features 40-Percent slimmer jaws (than standard adjustable wrenches) and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications.
Long Description
Manufactured for strength and durability, this small 4-Inch wrench features 40-Percent slimmer jaws (than standard adjustable wrenches) and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications.
Product Type
Slim-Jaw Adjustable Wrench, 4"
Special Features
40% Slimmer Jaws
Additional Information
Handle Length
3
Media
Yes
Overall Height
.25" (0.6 cm)
Overall Width
1.234" (3.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D86932
GTIN
00092644690754
UPC
092644690754
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Extra Slim Adjustable Wrench
Packaging
Weight per each
0.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Tight Wrench-Over-Wrench Applications
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D86932.
Jump To:

Similar Items

Similar items are close alternatives to D86932, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat