ET05 - Digital Pocket Thermometer

Klein Tools

  • $34.34 (Each)
  • $34.34 (Each)

  • $137.36 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET05
Manufacturer
Klein Tools
Manufacturer's Part Number
ET05
Description
Digital Pocket Thermometer
Klein Tools ET05 Is A Digital Thermometer That Takes Ambient and Direct-Contact Readings In Both Fahrenheit (°F) and Celsius (°C) Scales. The Rugged, Portable Design Makes It The Choice Of Hvac Field Service Teams. The Protective Sheath Cleverly Serves As A Handle to Extend Reach.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112213 - Handheld thermometer
UPC/GTIN
092644690600 / 00092644690600
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.34 (Each)
Standard Packaging
$137.36 (Per 4)
Resources
Images
 
 
ET05 - Small Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Video
360 Images
 
 
ET05 - 360 Image
Attachments
 
 
ET05 - Specification Sheet
Other Links
 
 
ET05 - Other
 
ET05 - Other
 
ET05 - Other
 
ET05 - Other
 
ET05 - Other
 
ET05 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel Probe
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
Description
DIGITAL POCKET THERMOMETER
Product Type
Digital Pocket Thermometer
extra long description
KLEIN ET05 Digital Pocket Thermomet
Features
Klein Tools ET05 is a digital thermometer that takes ambient and direct-contact readings in both Fahrenheit (°F) and Celsius (°C) scales. The rugged, portable design makes it the choice of HVAC field service teams. The protective sheath cleverly serves as a handle to extend reach.
Special Features
Max/Min, Hold and Average Functions; Auto Power Off
Long Description
Klein Tools ET05 is a digital thermometer that takes ambient and direct-contact readings in both Fahrenheit (°F) and Celsius (°C) scales. The rugged, portable design makes it the choice of HVAC field service teams. The protective sheath cleverly serves as a handle to extend reach.
Additional Information
media
Yes
Range
-40°F to 482°F (-40°C to 250°C)
Overall Height
0.94" (2.4 cm)
Overall Width
1.08" (2.7 cm)
Response Time
3 Seconds
display
Digital
included
Pocket Thermometer; Batteries
Accuracy
Room Temperature Accuracy of +/- 2.7°F (+/- 1.5°C)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET05
GTIN
00092644690600
UPC
092644690600
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Digital Thermometer
Packaging
Weight
1.40 oz (39.0 g)
Weight per each
0.087
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ambient and Direct-Contact Temperature Readings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat