ET05 - Digital Pocket Thermometer

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

In-Stock: 4 available at other locations ( find a store with stock)
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
ET05
Manufacturer
Klein Tools
Manufacturer's Part Number
ET05
Description
Digital Pocket Thermometer
Klein Tools ET05 Is A Digital Thermometer That Takes Ambient and Direct-Contact Readings In Both Fahrenheit (°F) and Celsius (°C) Scales. The Rugged, Portable Design Makes It The Choice Of Hvac Field Service Teams. The Protective Sheath Cleverly Serves As A Handle to Extend Reach.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112213 - Handheld thermometer
UPC/GTIN
092644690600 / 00092644690600
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Stillwater
0 (Find nearest stock)
Tulsa
0
All Stores
4
Resources
Images
 
 
ET05 - Small Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Large Image
 
ET05 - Video
Other Links
 
 
ET05 - Other
 
ET05 - Other
 
ET05 - Other
 
ET05 - Other
 
ET05 - Other
 
ET05 - Other
Attachments
 
 
ET05 - Specification Sheet
360 Images
 
 
ET05 - 360 Image
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
Stainless Steel Probe
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
Description
DIGITAL POCKET THERMOMETER
Extra Long Description
KLE ET05 Digital Pocket Thermometer
Features
Klein Tools ET05 is a digital thermometer that takes ambient and direct-contact readings in both Fahrenheit (°F) and Celsius (°C) scales. The rugged, portable design makes it the choice of HVAC field service teams. The protective sheath cleverly serves as a handle to extend reach.
Long Description
Klein Tools ET05 is a digital thermometer that takes ambient and direct-contact readings in both Fahrenheit (°F) and Celsius (°C) scales. The rugged, portable design makes it the choice of HVAC field service teams. The protective sheath cleverly serves as a handle to extend reach.
Product Type
Digital Pocket Thermometer
Special Features
Max/Min, Hold and Average Functions; Auto Power Off
Additional Information
Accuracy
Room Temperature Accuracy of +/- 2.7°F (+/- 1.5°C)
Display
Digital
Included
Pocket Thermometer; Batteries
Media
Yes
Overall Height
0.94" (2.4 cm)
Overall Width
1.08" (2.7 cm)
Range
-40°F to 482°F (-40°C to 250°C)
Response Time
3 Seconds
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET05
GTIN
00092644690600
UPC
092644690600
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Digital Thermometer
Packaging
Weight
1.40 oz (39.0 g)
Weight per each
0.087
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ambient and Direct-Contact Temperature Readings
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
4 View Store

* All prices subject to change.

Begin Live Chat