ET110 - Carbon Monoxide Detector W/ Carry Pouch/Batteries

Klein Tools

  • Special Order Item
  • $0.00 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET110
Manufacturer
Klein Tools
Manufacturer's Part Number
ET110
Description
Carbon Monoxide Detector W/ Carry Pouch/Batteries
The ET110 CO Detector Is An Easy-to-Use Meter That Detects and Measures Concentration Levels Of Carbon Monoxide (PPM) and Temperature (Fahrenheit/Celsius), Making It The Perfect Choice For Hvac Professionals. Features Backlit LCD Screen, Warning Indicator Light, Audible and Visual Alarms and Multiple Function Buttons. Includes Carrying Pouch and 4 X AAA Batteries.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113120 - Carbon monoxide analyzer
UPC/GTIN
092644690655 / 00092644690655
Weight per unit
0.318 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Stockbridge
0 (Find nearest stock)
Atlanta
0
All Stores
5
Resources
Other Links
 
 
ET110 - Other
 
ET110 - Other
 
ET110 - Other
 
ET110 - Other
Images
 
 
ET110 - Small Image
 
ET110 - Large Image
 
ET110 - Large Image
 
ET110 - Large Image
 
ET110 - Large Image
 
ET110 - Large Image
 
ET110 - Large Image
 
ET110 - Large Image
 
ET110 - Large Image
 
ET110 - Video
Attachments
 
 
ET110 - Specification Sheet
360 Images
 
 
ET110 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
7.75" (19.7 cm)
Descriptions
Description
CARBON MONOXIDE DETECTOR W/ CARRY POUCH/BATTERIES
Extra Long Description
KLE ET110 Carbon Monoxide Meter
Features
The ET110 CO Detector is an easy-to-use meter that detects and measures concentration levels of carbon monoxide (ppm) and temperature (Fahrenheit/Celsius), making it the perfect choice for HVAC professionals. Features backlit LCD screen, warning indicator light, audible and visual alarms and multiple function buttons. Includes carrying pouch and 4 x AAA batteries.
Long Description
The ET110 CO Detector is an easy-to-use meter that detects and measures concentration levels of carbon monoxide (ppm) and temperature (Fahrenheit/Celsius), making it the perfect choice for HVAC professionals. Features backlit LCD screen, warning indicator light, audible and visual alarms and multiple function buttons. Includes carrying pouch and 4 x AAA batteries.
Product Type
Carbon Monoxide Meter
Special Features
Audible Alert, Auto-Power Off, Visual Notification
Additional Information
Display
Backlit LCD
Included
CO Detector; Batteries; Pouch
Media
Yes
Overall Height
1.45" (3.7 cm)
Overall Width
2.16" (5.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET110
GTIN
00092644690655
UPC
092644690655
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Carbon Monoxide Meter
Packaging
Weight
5.10 oz (144.2 g)
Weight per each
0.318
Carton
1
Uses, Certifications, and Standards
Application
Carbon Monoxide Detector
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
League City
1 View Store

M-Z

Location Stock Available
Stephenville
4 View Store

* All prices subject to change.

Begin Live Chat