ET120 - Combustible Gas Leak Detector

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET120
Manufacturer
Klein Tools
Manufacturer's Part Number
ET120
Description
Combustible Gas Leak Detector
The ET120 Is It The Perfect Choice For Hvac Professionals. It Is An Easy-to-Use Tester That Provides Audible and Visual Alarms In The Presence Of Methane, Propane and Other Combustible Gases At Concentrations As Low As 50 PPM. It Features Two Levels Of Sensitivity Depending On Users' Needs: High (Approximately 50 to 1000 PPM) and Low (Approximately 1, 000 to 10, 000 PPM).
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
26131701 - Combustible or hazardous gas detectors for power generators
UPC/GTIN
092644690648 / 00092644690648
Weight per unit
0.837 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ET120 - Small Image
 
ET120 - Large Image
 
ET120 - Large Image
 
ET120 - Large Image
 
ET120 - Large Image
 
ET120 - Large Image
 
ET120 - Large Image
 
ET120 - Large Image
 
ET120 - Large Image
 
ET120 - Video
360 Images
 
 
ET120 - 360 Image
Attachments
 
 
ET120 - Specification Sheet
Other Links
 
 
ET120 - Other
 
ET120 - Other
 
ET120 - Other
 
ET120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
28.31" (71.9 cm)
Descriptions
Product Type
Combustible Gas Leak Detector
Description
COMBUSTIBLE GAS LEAK DETECTOR
extra long description
KLEIN ET120 Combustible Gas Leak De
Features
The ET120 is it the perfect choice for HVAC professionals. It is an easy-to-use tester that provides audible and visual alarms in the presence of methane, propane and other combustible gases at concentrations as low as 50 ppm. It features two levels of sensitivity depending on users' needs: High (approximately 50 to 1000 ppm) and Low (approximately 1,000 to 10,000 ppm).
Long Description
The ET120 is it the perfect choice for HVAC professionals. It is an easy-to-use tester that provides audible and visual alarms in the presence of methane, propane and other combustible gases at concentrations as low as 50 ppm. It features two levels of sensitivity depending on users' needs: High (approximately 50 to 1000 ppm) and Low (approximately 1,000 to 10,000 ppm).
Special Features
Audible Alert, Auto-Power Off, Visual Notification
Additional Information
media
Yes
Overall Width
1.78" (4.5 cm)
Overall Height
2.75" (7 cm)
display
Digital
included
Gas Leak Detector; Batteries; Carrying Pouch
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET120
GTIN
00092644690648
UPC
092644690648
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
13.00 oz (380.0 g)
Weight per each
0.837
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat