ET140 - Pinless Moisture Meter

Klein Tools

  • $45.72 (Each)
  • $45.72 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET140
Manufacturer
Klein Tools
Manufacturer's Part Number
ET140
Description
Pinless Moisture Meter
Klein Tools ET140 Moisture Meter Is Designed to Non-Invasively Detect Hidden Relative Moisture Content Up to 3/4-Inch (19 MM) Depth. Easily Select Between Materials With Mode Button to Test Surface Of Drywall, Masonry, Hardwood, and Softwood. The ET140 Has Easy Viewing With Bright, Reverse-Contrast Display and Led Bar Graph.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112304 - Moisture meters
UPC/GTIN
092644692734 / 00092644692734
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.72 (Each)
Resources
Images
 
 
ET140 - Large Image
 
ET140 - Large Image
 
ET140 - Large Image
 
ET140 - Large Image
 
ET140 - Large Image
 
ET140 - Small Image
 
ET140 - Large Image
 
ET140 - Video
360 Images
 
 
ET140 - 360 Image
Other Links
 
 
ET140 - Other
 
ET140 - Other
 
ET140 - Other
 
ET140 - Other
 
ET140 - Other
 
ET140 - Other
 
ET140 - Other
 
ET140 - Other
Attachments
 
 
ET140 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS Plastic
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
Product Type
Moisture Meter, Pinless
Description
PINLESS MOISTURE METER
extra long description
KLEIN ET140 Moisture Meter, Pinless
Long Description
Klein Tools ET140 Moisture Meter is designed to non-invasively detect hidden relative moisture content up to 3/4-Inch (19 mm) depth. Easily select between materials with mode button to test surface of drywall, masonry, hardwood, and softwood. The ET140 has easy viewing with bright, reverse-contrast display and LED bar graph.
Special Features
Audible Alert, Auto-Power Off, Visual Notification
Features
Klein Tools ET140 Moisture Meter is designed to non-invasively detect hidden relative moisture content up to 3/4-Inch (19 mm) depth. Easily select between materials with mode button to test surface of drywall, masonry, hardwood, and softwood. The ET140 has easy viewing with bright, reverse-contrast display and LED bar graph.
Additional Information
Accuracy
+/-4%
Overall Height
1" (2.5 cm)
Overall Width
2.5" (6.4 cm)
display
Bright Reverse-Contrast Display and a Nine LED Bar Graph
included
Moisture Meter; 1 x 9V Battery; Instruction Manual
media
Yes
Manufacturer Information
Manufacturers Part Number
ET140
Brand
Klein Tools
GTIN
00092644692734
UPC
092644692734
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Pinless Moisture Meter
Packaging
Weight
7 oz (200 g)
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Calibrated for Drywall, Masonry, Hardwood, Softwood Only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat