ET250 - Ac/DC Voltage/Continuity Tester

Klein Tools

  • $64.31 (Each)
  • $64.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET250
Manufacturer
Klein Tools
Manufacturer's Part Number
ET250
Description
Ac/DC Voltage/Continuity Tester
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644690372 / 00092644690372
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.31 (Each)
Resources
Images
 
 
ET250 - Small Image
 
ET250 - Large Image
 
ET250 - Large Image
 
ET250 - Large Image
 
ET250 - Large Image
 
ET250 - Large Image
 
ET250 - Large Image
 
ET250 - Video
360 Images
 
 
ET250 - 360 Image
Attachments
 
 
ET250 - Specification Sheet
Other Links
 
 
ET250 - Other
 
ET250 - Other
 
ET250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic; Electronics
Dimensions and Weight
Overall Length
6.06" (15.4 cm)
Descriptions
extra long description
KLEIN ET250 AC/DC Voltage/Continuit
Features
Klein Tools ET250 is a solid-state, digital voltage and continuity tester. It measures AC/DC voltages up to 600V and tests for continuity. Additionally, the ET250 tests GFCI protected circuits to verify that the GFCI device is functioning appropriately. The tester includes a backlight and integrated flashlight for working in reduced ambient lighting conditions.
Description
AC/DC VOLTAGE/CONTINUITY TESTER
Product Type
Ac/DC Voltage/Continuity Tester
Long Description
Klein Tools ET250 is a solid-state, digital voltage and continuity tester. It measures AC/DC voltages up to 600V and tests for continuity. Additionally, the ET250 tests GFCI protected circuits to verify that the GFCI device is functioning appropriately. The tester includes a backlight and integrated flashlight for working in reduced ambient lighting conditions.
Special Features
Built-in Test Lead Holder and Integrated Flashlight
Additional Information
media
Yes
Accuracy
+/- (2% + 2V)
Overall Height
1.64" (4.2 cm)
Voltage
2 to 600V AC/DC
Overall Width
2.31" (5.9 cm)
Control Type
Digital
display
Digital LCD
included
Tester; Test Leads; Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET250
GTIN
00092644690372
UPC
092644690372
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Digital Voltage and Continuity Tester
Packaging
Weight
6.00 oz (170.0 g)
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
CAT IV 600V, CE
Application
Measure Voltage and Continuity and Ensure GFCI Devices are Functioning Properly
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat