ET270 - Digital Multitester Multimeter W Receptacle Tester

Klein Tools

  • $59.99 (Each)
  • $59.99 (Each)

  • $359.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET270
Manufacturer
Klein Tools
Manufacturer's Part Number
ET270
Description
Digital Multitester Multimeter W Receptacle Tester
Klein Tools' ET270 Is An Auto-Ranging Digital Multi-Tester That Measures Ac/DC Voltage, Resistance, Continuity, and Performs A Battery Test. It Also Tests Wiring Conditions In Standard 120VAC and Gfci Electrical Receptacles and Inspects North American Gfci Devices. Comes With Right-Angle Test Leads, Receptacle Test Cord, Instructions, and All Required Batteries.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644694219 / 00092644694219
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.99 (Each)
Standard Packaging
$359.94 (Per 6)
Resources
Other Links
 
 
ET270 - Other
 
ET270 - Other
 
ET270 - Other
 
ET270 - Other
 
ET270 - Other
 
ET270 - Other
 
ET270 - Other
 
ET270 - Other
Attachments
 
 
ET270 - Specification Sheet
Images
 
 
ET270 - Large Image
 
ET270 - Large Image
 
ET270 - Large Image
 
ET270 - Large Image
 
ET270 - Large Image
 
ET270 - Large Image
 
ET270 - Large Image
 
ET270 - Large Image
 
ET270 - Large Image
 
ET270 - Small Image
 
ET270 - Video
360 Images
 
 
ET270 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS and Electrical Components
Material, Color, and Finish
Color
Orange/ Black
Dimensions and Weight
Overall Length
6.41" (16.3 cm)
Descriptions
Long Description
Klein Tools' ET270 is an auto-ranging digital multi-tester that measures AC/DC voltage, resistance, continuity, and performs a battery test. It also tests wiring conditions in standard 120VAC and GFCI electrical receptacles and inspects North American GFCI devices. Comes with Right-Angle Test Leads, Receptacle Test Cord, Instructions, and all required batteries.
Special Features
Data Hold; Auto-Range with Option for Manual-Range; Min/Max Values; Backlight
Product Type
Digital Multi-Tester Multimeter
extra long description
KLEIN ET270 Digital Multi-Tester Mu
Features
Klein Tools' ET270 is an auto-ranging digital multi-tester that measures AC/DC voltage, resistance, continuity, and performs a battery test. It also tests wiring conditions in standard 120VAC and GFCI electrical receptacles and inspects North American GFCI devices. Comes with Right-Angle Test Leads, Receptacle Test Cord, Instructions, and all required batteries.
Description
DIGITAL MULTITESTER MULTIMETER W RECEPTACLE TESTER
Additional Information
Capacitance
Temperature Range
Overall Height
1.84" (4.5 cm)
Overall Width
3.13" (7.9 cm)
display
4000 Count LCD
Voltage
600V AC/DC
Accuracy
65°F to 83°F (18°C to 28°C): +/- (% of Reading + Number of Least Significant Digits)
functions
AC/DC Voltage; Resistance; Continuity; Battery Test; Finds Breaker to Corresponding Receptacle; Shows Amount of Time it Takes to Trip GFCI; Detects and Identifies Common Wiring Problems in GFCI Receptacles
included
Digital Multimeter; Right-Angle Test Leads; Receptacle Test Cord; Batteries; User Manual; Storage Pouch
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET270
GTIN
00092644694219
UPC
092644694219
Taxonomies, Classifications, and Categories
Type
Digital Multimeter and GFCI Receptacle Tester
Packaging
Weight
1.32 lb (0.6 kg)
Weight per each
1.32
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CAT III 600V, Class 2, Double insulation
Application
Testing and Measuring Voltage; Detects and Identifies Common Wiring Problems in GFCI Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat