ET350 - 4-N-1 Digital Circuit Breaker Finder

Klein Tools

  • $79.99 (Each)
  • $79.99 (Each)

  • $479.94 (Per 6)

In-Stock: 71 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET350
Manufacturer
Klein Tools
Manufacturer's Part Number
ET350
Description
4-N-1 Digital Circuit Breaker Finder
Kle ET350 4 In 1 Digital Circuit BR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111917 - Digital testers
UPC/GTIN
092644695230 / 00092644695230
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.99 (Each)
Standard Packaging
$479.94 (Per 6)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
71
Resources
Images
 
 
ET350 - Small Image
 
ET350 - Large Image
 
ET350 - Large Image
 
ET350 - Large Image
 
ET350 - Large Image
 
ET350 - Large Image
 
ET350 - Large Image
 
ET350 - Large Image
 
ET350 - Large Image
 
ET350 - Video
Attachments
 
 
ET350 - Specification Sheet
Other Links
 
 
ET350 - Other
 
ET350 - Other
 
ET350 - Other
 
ET350 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC & PC-ABS housing and electronic components
Descriptions
Description
4-N-1 DIGITAL CIRCUIT BREAKER FINDER
Long Description
KLE ET350 4 in 1 Digital Circuit Br
Product Type
4 In 1 Digital Circuit Breaker Find
Special Features
Learn and Locate Modes, Digital Display, Transmitter Dock for Easy Storage
Additional Information
Included
Transmitter, Receiver, Case, Batteries
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET350
GTIN
00092644695230
UPC
092644695230
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Electronic Tester
Packaging
Weight per each
1.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Circuit Breaker Finding, Non-Contact Voltage Testing, Outlet Diagnostics
Standard
Conforms to UL STD 1436; Certified to CSA STD C22.2 #160
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat