ET45 - Ac/DC Voltage Tester

Klein Tools

  • $13.07 (Each)
  • $13.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET45
Manufacturer
Klein Tools
Manufacturer's Part Number
ET45
Description
Ac/DC Voltage Tester
Klein Tools ET45 Is An Electronic Voltage Tester. Designed As A Simple, Easy to Use Tester to Check, Verify or Troubleshoot Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. This Tester Does Not Require Batteries, and Features A Pocket Clip For Convenient Carrying.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644691843 / 00092644691843
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.07 (Each)
Resources
Images
 
 
ET45 - Small Image
 
ET45 - Large Image
 
ET45 - Large Image
 
ET45 - Large Image
 
ET45 - Large Image
 
ET45 - Large Image
 
ET45 - Large Image
 
ET45 - Large Image
 
ET45 - Large Image
 
ET45 - Video
360 Images
 
 
ET45 - 360 Image
Attachments
 
 
ET45 - Specification Sheet
Other Links
 
 
ET45 - Other
 
ET45 - Other
 
ET45 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic Housing, PCB with Electronic Components
Dimensions and Weight
Overall Length
4.45" (11.3 cm)
Descriptions
Product Type
Ac/DC Voltage Tester
Description
AC/DC VOLTAGE TESTER
extra long description
KLEIN ET45 AC/DC Voltage Tester
Features
Klein Tools ET45 is an Electronic Voltage Tester. Designed as a simple, easy to use tester to check, verify or troubleshoot common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. This tester does not require batteries, and features a pocket clip for convenient carrying.
Long Description
Klein Tools ET45 is an Electronic Voltage Tester. Designed as a simple, easy to use tester to check, verify or troubleshoot common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. This tester does not require batteries, and features a pocket clip for convenient carrying.
Special Features
Built-in Test Lead Holders on Back of Tester Spaced Correctly to Hold Leads for Testing Tamper-Resistant US-style Outlets
Additional Information
media
Yes
Overall Width
1.05" (2.7 cm)
Overall Height
1.19" (3 cm)
Voltage
AC Level Indicators: 24V, 48V, 120V, 240V; DC Level Indicators: 32V, 64V, 160V, 330V
display
Analog LED
included
Tester
Accuracy
Typically at >90% of the Indicated Range (Except for 24V AC / 32V DC, >95% of Range)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET45
GTIN
00092644691843
UPC
092644691843
Taxonomies, Classifications, and Categories
Type
Electronic Products
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
1.8 oz (52.0 g)
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
CATIII 350V, CE
Application
Measures AC/DC Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat