HD20009NE - Heavy-Duty Linemans Pliers, Thicker-Dipped Handle

Klein Tools

  • $52.43 (Each)
  • $52.43 (Each)

  • $314.58 (Per 6)

Availability: In Stock Locally
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
HD20009NE
Manufacturer
Klein Tools
Manufacturer's Part Number
HD2000-9NE
Description
Heavy-Duty Linemans Pliers, Thicker-Dipped Handle
Heavy-Duty Lineman’S Plier, Steel Blade Material, 25/32 In Blade Length, Light Red (Handle), Heavy-Duty, Oversized, Plastic-Dipped (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.2 LB
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Pliers, Diagonal cutters
Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700880 / 00092644700880
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.43 (Each)
Standard Packaging
$314.58 (Per 6)
Resources
Images
 
 
HD20009NE - Small Image
 
HD20009NE - Large Image
 
HD20009NE - Large Image
 
HD20009NE - Large Image
 
HD20009NE - Large Image
 
HD20009NE - Large Image
 
HD20009NE - Video
Other Links
 
 
HD20009NE - Other
 
HD20009NE - Other
360 Images
 
 
HD20009NE - 360 Image
Attachments
 
 
HD20009NE - Specification Sheet
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Light Red (Handle)
Finish
Heavy-Duty, Oversized, Plastic-Dipped (Handle)
Handle Color
light red
Dimensions and Weight
Overall Length
9-1/2 in;241.3 mm
Descriptions
Product Type
Heavy-Duty Lineman’s Plier
Side Cutting Pliers
Long Description
Heavy-Duty Lineman’s Plier, Steel Blade Material, 25/32 in Blade Length, Light Red (Handle), Heavy-Duty, Oversized, Plastic-Dipped (Handle), 9-1/2 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.2 lb
Features
The thicker-dipped handles on these Lineman's Pliersmake them more comfortable and easier to grab with gloved hands.2000 series knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46% greater cutting and gripping power. The plier head is precision-hardened for toughness and durability.
Short Description
Side Cutting Pliers, Heavy Duty, Steel, Light Red (Handle)
Special Features
Cuts Acsr, Screws, Nails and Most Hardened Wire.
Description
HEAVY-DUTY LINEMANS PLIERS, THICKER-DIPPED HANDLE
extra long description
KLEIN HD2000-9NE Side Cutting Plier
similar brands
kleins
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Pliers
Diagonal cutters
Additional Information
media
Yes
Blade Length
25/32 in;19.8 mm (Knief Length)
Jaw Length
1-19/32 in;40.5 mm
Jaw Width
1-1/4 in;31.8 mm
Made in USA
yes
tether capable
No
jaw thickness
0.6" (1.5 cm)
knife length
0.797" (2 cm)
Handle Length
5.41" (13.7 cm)
Manufacturer Information
Manufacturers Part Number
HD2000-9NE
Brand
Klein Tools
GTIN
00092644700880
UPC
092644700880
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.2 lb;0.5 kg
Weight per each
1.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HD20009NE.
Jump To:

Similar Items

Similar items are close alternatives to HD20009NE, though they may not be 100% alike.

These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives Fo...
  • Our Part #: D20009NE
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D2000-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($294.06) ·
D20009NE - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat