IR10 - Dual-Laser Infrared Thermometer, 20:1

Klein Tools

  • $128.53 (Each)
  • $128.53 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IR10
Manufacturer
Klein Tools
Manufacturer's Part Number
IR10
Description
Dual-Laser Infrared Thermometer, 20:1
Klein Tools IR10 Is A Professional Dual Targeting Laser Infrared (Ir) Thermometer. It Offers A Wide Measurement Range, A Tight 20:1 Distance-to-Spot Ratio, Dual Targeting Lasers, and Several Calculation Modes to Facilitate Different Temperature Measurement Applications. In Addition to Measuring Temperature Using Ir Emission, It Can Also Measure Temperature Using A Standard K-Type Probe.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112224 - Infrared thermometer
UPC/GTIN
092644691850 / 00092644691850
Weight per unit
0.463 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.53 (Each)
Resources
Images
 
 
IR10 - Small Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Video
360 Images
 
 
IR10 - 360 Image
Attachments
 
 
IR10 - Specification Sheet
Other Links
 
 
IR10 - Other
 
IR10 - Other
 
IR10 - Other
 
IR10 - Other
 
IR10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic Housing, Electronic Compenents
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
DUAL-LASER INFRARED THERMOMETER, 20:1
Product Type
Dual-Laser Infrared Therm, 20:1
Features
Klein Tools IR10 is a professional dual targeting laser infrared (IR) thermometer. It offers a wide measurement range, a tight 20:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. In addition to measuring temperature using IR emission, it can also measure temperature using a standard K-type probe.
extra long description
KLEIN IR10 Dual-Laser Infrared Ther
Long Description
Klein Tools IR10 is a professional dual targeting laser infrared (IR) thermometer. It offers a wide measurement range, a tight 20:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. In addition to measuring temperature using IR emission, it can also measure temperature using a standard K-type probe.
Special Features
Dual Targeting Lasers, 20:1 Distance-to-Spot Ratio; Hi/Low Limits with Simultaneous Audible and Visual Alarms When Limits are Breached; Bright Backlit Display; Works with K-Type Probe Also
Additional Information
media
Yes
Range
-40° to 1200° F (-40° to 650° C)
Response Time
<150ms
Overall Width
2.05" (5.2 cm)
display
Digital Backlit
Overall Height
4.49" (11.4 cm)
Accuracy
IR: 32° F and Above: +/- 3° F or +/- 1.5% (Whichever is Greater); Less Than 32° F: +/- (3.6° F + 0.2° F per Degree); K-Type: 32° F and Above: +/- 2° F or +/-% (Whichever is Greater); Above 32° F: +/- 3° or +/1% (Whichever is Greater)
included
Thermometer; Custom Pouch; K-Type Probe; Battery
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
IR10
GTIN
00092644691850
UPC
092644691850
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Dual-Laser Infrared Thermometer
Packaging
Weight
7.40 oz (210.0 g)
Weight per each
0.463
Carton
1
Uses, Certifications, and Standards
standard
EN 61326-1:2013, EN 608251:2014, 21 CFR 1040.10 and 1040.11, Class II Laser, CE
Application
Temperature Measurements Using IR Emission or K-Type Probe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat