IR5 - Dual Laser Infrared Thermometer

Klein Tools

  • $65.00 (Each)
  • $65.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IR5
Manufacturer
Klein Tools
Manufacturer's Part Number
IR5
Description
Dual Laser Infrared Thermometer
Klein Tools IR5 Is A Professional Dual-Laser Targeting Infrared Thermometer, Offering A Wide Measurement Range, A Tight 12:1 Distance-to-Spot Ratio, Dual Targeting Lasers, and Several Calculation Modes to Facilitate Different Temperature Measurement Applications. The Dual Lasers Assist In Targeting The Measurement Area. The Distance Between The Two Laser Spots On The Surface Of The Object Being Measured Approximates The Diameter Of The Circular Measurement Area From Which The Infrared Sensor Is Collecting
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112224 - Infrared thermometer
UPC/GTIN
092644690303 / 00092644690303
Weight per unit
0.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.00 (Each)
Resources
Images
 
 
IR5 - Small Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Video
360 Images
 
 
IR5 - 360 Image
Attachments
 
 
IR5 - Specification Sheet
Other Links
 
 
IR5 - Other
 
IR5 - Other
 
IR5 - Other
 
IR5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6.82" (17.3 cm)
Descriptions
Product Type
Dual Laser Infrared Thermometer
extra long description
KLEIN IR5 Dual Laser Infrared Therm
Description
DUAL LASER INFRARED THERMOMETER
Features
Klein Tools IR5 is a professional dual-laser targeting infrared thermometer, offering a wide measurement range, a tight 12:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. The dual lasers assist in targeting the measurement area. The distance between the two laser spots on the surface of the object being measured approximates the diameter of the circular measurement area from which the infrared sensor is collecting
Long Description
Klein Tools IR5 is a professional dual-laser targeting infrared thermometer, offering a wide measurement range, a tight 12:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. The dual lasers assist in targeting the measurement area. The distance between the two laser spots on the surface of the object being measured approximates the diameter of the circular measurement area from which the infrared sensor is collecting
Special Features
Several Calculation Modes to Facilitate Different Temperature Measurement Applications
Additional Information
media
Yes
Response Time
<0.25s
Overall Width
1.84" (4.7 cm)
Accuracy
+/- 4° F or +/- 2%; Accuracy Below Freezing is +/- 4° F Plus 0.2 Degrees Per Degree Below 32° F
display
Digital Backlit
included
Thermometer; Custom Pouch; Batteries
Overall Height
4.53" (11.5 cm)
Manufacturer Information
Brand
Klein Tools
GTIN
00092644690303
UPC
092644690303
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Dual Laser Infrared Thermometer
Packaging
Weight
9.9 oz (281 g)
Weight per each
0.615
Carton
1
Uses, Certifications, and Standards
Application
Accurate Targeting and Temperature Measurement
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat