IR5 - Dual Laser Infrared Thermometer

Klein Tools

  • $65.00 (Each)
  • $65.00 (Each)
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
IR5
Manufacturer
Klein Tools
Manufacturer's Part Number
IR5
Description
Dual Laser Infrared Thermometer
Klein Tools IR5 Is A Professional Dual-Laser Targeting Infrared Thermometer, Offering A Wide Measurement Range, A Tight 12:1 Distance-to-Spot Ratio, Dual Targeting Lasers, and Several Calculation Modes to Facilitate Different Temperature Measurement Applications. The Dual Lasers Assist In Targeting The Measurement Area. The Distance Between The Two Laser Spots On The Surface Of The Object Being Measured Approximates The Diameter Of The Circular Measurement Area From Which The Infrared Sensor Is Collecting
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112224 - Infrared thermometer
UPC/GTIN
092644690303 / 00092644690303
Weight per unit
0.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.00 (Each)
Resources
Images
 
 
IR5 - Large Image
 
IR5 - Small Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Large Image
 
IR5 - Video
Other Links
 
 
IR5 - Other
 
IR5 - Other
 
IR5 - Other
 
IR5 - Other
Attachments
 
 
IR5 - Specification Sheet
360 Images
 
 
IR5 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6.82" (17.3 cm)
Descriptions
Product Type
Dual Laser Infrared Thermometer
extra long description
KLEIN IR5 Dual Laser Infrared Therm
Description
DUAL LASER INFRARED THERMOMETER
Features
Klein Tools IR5 is a professional dual-laser targeting infrared thermometer, offering a wide measurement range, a tight 12:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. The dual lasers assist in targeting the measurement area. The distance between the two laser spots on the surface of the object being measured approximates the diameter of the circular measurement area from which the infrared sensor is collecting
Long Description
Klein Tools IR5 is a professional dual-laser targeting infrared thermometer, offering a wide measurement range, a tight 12:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. The dual lasers assist in targeting the measurement area. The distance between the two laser spots on the surface of the object being measured approximates the diameter of the circular measurement area from which the infrared sensor is collecting
Special Features
Several Calculation Modes to Facilitate Different Temperature Measurement Applications
Additional Information
Accuracy
+/- 4° F or +/- 2%; Accuracy Below Freezing is +/- 4° F Plus 0.2 Degrees Per Degree Below 32° F
Response Time
<0.25s
Overall Width
1.84" (4.7 cm)
Overall Height
4.53" (11.5 cm)
display
Digital Backlit
included
Thermometer; Custom Pouch; Batteries
media
Yes
Manufacturer Information
Brand
Klein Tools
GTIN
00092644690303
UPC
092644690303
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Dual Laser Infrared Thermometer
Packaging
Weight
9.9 oz (281 g)
Weight per each
0.615
Carton
1
Uses, Certifications, and Standards
Application
Accurate Targeting and Temperature Measurement
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IR5.
Jump To:

Similar Items

Similar items are close alternatives to IR5, though they may not be 100% alike.

Ideal Dual Lasr Targeting 12:1 Irt
  • Our Part #: 61847
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 61-847
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($83.97) ·
61847 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$83.97

Each

QTY:
Each
Add
Klein Tools IR10 Is A Professional Dual Targeting Laser Infrared (Ir) Thermomete...
  • Our Part #: IR10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IR10
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($126.39) ·
IR10 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$126.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat