J1102S - Straight Cut Journeyman Aviation Snip

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J1102S
Manufacturer
Klein Tools
Manufacturer's Part Number
J1102S
Description
Straight Cut Journeyman Aviation Snip
Klein J1102S Journeyman STRGHT Cut
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
092644760297 / 00092644760297
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
J1102S - Small Image
 
J1102S - Large Image
 
J1102S - Video
Attachments
 
 
J1102S - Specification Sheet
Other Links
 
 
J1102S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Forged Steel
Color Code
Yellow/Black
Dimensions and Weight
Overall Length
10.063" (25.6 cm)
Descriptions
Description
STRAIGHT CUT JOURNEYMAN AVIATION SNIP
Product Type
Journeyman STRGHT Cut Aviation Snip
Long Description
KLEIN J1102S Journeyman Strght Cut
Special Features
Self Opening
Additional Information
media
Yes
Handle Type
Soft Touch Grip
Cutting Length
1.5" (3.8 cm)
Cutting Capacity
18 gauge Steel and 22 gauge Stainless Steel
Manufacturer Information
Manufacturers Part Number
J1102S
Brand
Klein Tools
GTIN
00092644760297
UPC
092644760297
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Aviation
Availability
Status
Inactive
Packaging
Weight
14.4 oz (408 g)
Weight per each
0.9
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cut and Trim Sheet Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of J1102S.
Jump To:

Similar Items

Similar items are close alternatives to J1102S, though they may not be 100% alike.

Klein Tools' Offset Snips Are Used to Cut 18 Gauge Cold Rolled Steel and 22 Gaug...
  • Our Part #: J2102S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: J2102S
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($167.88) ·
J2102S - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.97

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Journeyman Left Cut Aviation Snip
  • MFR Part #: J1100L
  • GTIN: 00092644760273
  • Manufacturer: Klein Tools
Journeyman Right Cut Aviation Snip
  • MFR Part #: J1101R
  • GTIN: 00092644760280
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to J1102S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
113 Irwin Tools n/a
J1102S Klein Tools 00092644760297
22103 Lenox 00095691221032
54354 Morris 00601986543545

* All prices subject to change.

Begin Live Chat