J200059 - Diagonal Cutting Pliers, Heavy-Duty Journeyman, 9"

Klein Tools

  • $44.17 (Each)
  • $44.17 (Each)

  • $265.02 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J200059
Manufacturer
Klein Tools
Manufacturer's Part Number
J2000-59
Description
Diagonal Cutting Pliers, Heavy-Duty Journeyman, 9"
Klein Tools J2000-59 Diagonal Cutters Have Thicker Forging Of Their Beefier Head to Ensure This Heavy-Duty Cutting Pliers Will Last Longer Than Standard Diagonal-Cutters. Extra-Long Cutting Blades Provide 57-Percent More Cutting Surface For Greater Cutting Ability. 2000 Series Heavy-Duty Cutting Knives Cut Acsr, Screws, Nails and Most Hardened Wire While The Angled Blades Make It Easier to Work In Confined Spaces. Induction-Hardened Cutting Knives For Long Life. Dual-Material Journeyman™ Handles Provide Be
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720512 / 00092644720512
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.17 (Each)
Standard Packaging
$265.02 (Per 6)
Resources
Other Links
 
 
J200059 - Other
 
J200059 - Other
 
J200059 - Other
 
J200059 - Other
360 Images
 
 
J200059 - 360 Image
Images
 
 
J200059 - Small Image
 
J200059 - Large Image
 
J200059 - Large Image
 
J200059 - Large Image
 
J200059 - Large Image
 
J200059 - Large Image
 
J200059 - Large Image
 
J200059 - Large Image
 
J200059 - Video
Attachments
 
 
J200059 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAT TREATED STEEL
Material, Color, and Finish
Handle Color
BLUE/BLACK
Dimensions and Weight
Overall Length
8.94" (22.7 cm)
Descriptions
Product Type
9" Diagonal-Cutting Pliers
extra long description
KLEIN J2000-59 9" Diagonal-Cutting
Features
Klein Tools J2000-59 Diagonal Cutters have thicker forging of their beefier head to ensure this heavy-duty cutting pliers will last longer than standard diagonal-cutters. Extra-long cutting blades provide 57-Percent more cutting surface for greater cutting ability. 2000 series heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire while the angled blades make it easier to work in confined spaces. Induction-hardened cutting knives for long life. Dual-material Journeyman™ handles provide be
Description
DIAGONAL CUTTING PLIERS, HEAVY-DUTY JOURNEYMAN, 9"
Long Description
Klein Tools J2000-59 Diagonal Cutters have thicker forging of their beefier head to ensure this heavy-duty cutting pliers will last longer than standard diagonal-cutters. Extra-long cutting blades provide 57-Percent more cutting surface for greater cutting ability. 2000 series heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire while the angled blades make it easier to work in confined spaces. Induction-hardened cutting knives for long life. Dual-material Journeyman™ handles provide be
Special Features
Angled Head
Additional Information
media
Yes
jaw thickness
0.625" (1.6 cm)
Overall Height
0.781" (2 cm)
Jaw Length
1.25" (3.2 cm)
Jaw Width
1.26" (3.2 cm)
Overall Width
2.344" (6 cm)
Handle Length
5.22" (13.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2000-59
GTIN
00092644720512
UPC
092644720512
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1.03
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat