J20009NECRTP - Lineman'S Pliers, Fish Tape Pull/Crimping, 9"

Klein Tools

  • $71.84 (Each)
  • $71.84 (Each)

  • $431.04 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J20009NECRTP
Manufacturer
Klein Tools
Manufacturer's Part Number
J2000-9NECRTP
Description
Lineman'S Pliers, Fish Tape Pull/Crimping, 9"
Side-Cutting Plier, Steel Blade Material, 25/32 In Blade Length, Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/14 In Jaw Width, 1.13 LB
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Pliers, Diagonal cutters
Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644721243 / 00092644721243
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.84 (Each)
Standard Packaging
$431.04 (Per 6)
Resources
Other Links
 
 
J20009NECRTP - Other
 
J20009NECRTP - Other
 
J20009NECRTP - Other
Images
 
 
J20009NECRTP - Small Image
 
J20009NECRTP - Large Image
 
J20009NECRTP - Large Image
 
J20009NECRTP - Large Image
 
J20009NECRTP - Large Image
 
J20009NECRTP - Large Image
 
J20009NECRTP - Video
Attachments
 
 
J20009NECRTP - Specification Sheet
360 Images
 
 
J20009NECRTP - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Blue/Black (Handle)
Finish
Journeyman (Handle)
Handle Color
LIGHT BLUE/BLACK
Dimensions and Weight
Overall Length
9-1/2 in;241 mm
Descriptions
Product Type
Side-Cutting Plier
High Leverage Side Cutting Plier
Long Description
Side-Cutting Plier, Steel Blade Material, 25/32 in Blade Length, Blue/Black (Handle), Journeyman (Handle), 9-1/2 in Overall Length, 1-19/32 in Jaw Length, 1-1/14 in Jaw Width, 1.13 lb
Short Description
High Leverage Side Cutting Plier, Steel, Blue/Black (Handle)
Special Features
Cuts Acsr, Screws, Nails and Most Hardened Wire.
Description
LINEMAN'S PLIERS, FISH TAPE PULL/CRIMPING, 9"
extra long description
KLEIN J2000-9NECRTP High Leverage S
Features
These Klein Tools Lineman's Pliers are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. Their unique tempered handle design, with dual material Journeyman handles provide a better grip and absorbs the snap when cutting wire, screws, nails or ACSR. These side-cutting pliers also have cross-hatched knurled jaws, and built in channels for pulling fish tapes without damage.
similar brands
kleins
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Pliers
Diagonal cutters
Additional Information
Blade Length
25/32 in;20 mm (Knief Length)
Jaw Length
1-19/32 in;41 mm
Jaw Width
1-1/14 in;32 mm
Made in USA
yes
media
Yes
jaw thickness
0.625" (1.6 cm)
Overall Height
0.75" (1.9 cm)
knife length
0.797" (2 cm)
Overall Width
2.06" (5.2 cm)
Handle Length
5.55" (14.1 cm)
Jaw Type
Flat
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2000-9NECRTP
GTIN
00092644721243
UPC
092644721243
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High Leverage Side Cutting/Pulling Pliers
Packaging
Weight
1.13 lb
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire; Crimps Noninsulated Connectors, Lugs and Terminals; Pulls Steel Fish Tape
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat