J2037 - Pliers, Needle Nose Side-Cutters, 7"

Klein Tools

  • $36.07 (Each)
  • $36.07 (Each)

  • $216.42 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2037
Manufacturer
Klein Tools
Manufacturer's Part Number
J203-7
Description
Pliers, Needle Nose Side-Cutters, 7"
Work In Confined Areas With These Slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their Heavy Design Cuts Through Heavier Gauge Wire, and The Knurled Jaws Enable Wire Wrapping and Looping.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644710278 / 00092644710278
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.07 (Each)
Standard Packaging
$216.42 (Per 6)
Resources
Images
 
 
J2037 - Small Image
 
J2037 - Large Image
 
J2037 - Large Image
 
J2037 - Video
Attachments
 
 
J2037 - Specification Sheet
Other Links
 
 
J2037 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.32" (18.6 cm)
Descriptions
Product Type
Long Nose Side Cut Pliers, 7-1/2" L
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 7"
extra long description
KLEIN J203-7 Long Nose Side Cut Pli
Features
Work in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping.
Long Description
Work in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping.
Additional Information
media
Yes
Point Diameter
0.094" (0.24 cm)
jaw thickness
0.375" (1 cm)
knife length
0.572" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Jaw Length
2.438" (6.2 cm)
Handle Length
3.72" (9.4 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J203-7
GTIN
00092644710278
UPC
092644710278
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
5.3 oz (150 g)
Weight per each
0.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat