J2139NECRN - Side Cutters With Wire Stripper/Crimper

Klein Tools

  • $61.76 (Each)
  • $61.76 (Each)

  • $370.56 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2139NECRN
Manufacturer
Klein Tools
Manufacturer's Part Number
J2139NECRN
Description
Side Cutters With Wire Stripper/Crimper
Plier, Steel, Yellow or Black Handle Color, Dual-Material Journeyman Grip Handle, 5/8 In Jaw Thickness, Non-Insulated, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 25/32 In Knife Length, 9-1/2 In Overall Length, 1.1 LB
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Pliers, Diagonal cutters
Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644701092 / 00092644701092
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.76 (Each)
Standard Packaging
$370.56 (Per 6)
Resources
Images
 
 
J2139NECRN - Small Image
 
J2139NECRN - Large Image
 
J2139NECRN - Large Image
 
J2139NECRN - Large Image
 
J2139NECRN - Large Image
 
J2139NECRN - Large Image
 
J2139NECRN - Large Image
 
J2139NECRN - Large Image
 
J2139NECRN - Video
Attachments
 
 
J2139NECRN - Specification Sheet
Other Links
 
 
J2139NECRN - Other
 
J2139NECRN - Other
 
J2139NECRN - Other
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
Steel
Material, Color, and Finish
Handle Color
Yellow or Black
Dimensions and Weight
Overall Length
9-1/2 in;241.3 mm
Descriptions
Product Type
Plier
Long Description
Plier, Steel, Yellow or Black Handle Color, Dual-Material Journeyman Grip Handle, 5/8 in Jaw Thickness, Non-Insulated, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 25/32 in Knife Length, 9-1/2 in Overall Length, 1.1 lb
Features
These high leverage side cutting pliers feature a crimper and wire stripping holes. Dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability. Hot-riveted joint ensures smooth action and no handle wobble.
Short Description
Plier, 9-1/2 in, Yellow or Black Handle
Description
SIDE CUTTERS WITH WIRE STRIPPER/CRIMPER
Special Features
Crimper and Wire Stripping Holes
extra long description
KLEIN J2139NECRN Pliers, Side Cut,
similar brands
kleins
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Pliers
Diagonal cutters
Additional Information
Handle Type
Dual-Material Journeyman Grip
jaw thickness
5/8 in;15.9 mm
Insulated/Non-Insulated
Non-Insulated
Jaw Length
1-19/32 in;40.5 mm
Jaw Width
1-1/4 in;31.8 mm
package quantity
1 ct
Made in USA
yes
knife length
25/32 in;19.8 mm
media
Yes
Overall Width
2.29" (5.8 cm)
Handle Length
7.64" (19.4 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
J2139NECRN
Brand
Klein Tools
GTIN
00092644701092
UPC
092644701092
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting/Crimping
Availability
Status
Inactive
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.13
Carton
1
Package
6
Uses, Certifications, and Standards
Application
10-12 Solid and 12-14 Stranded Wire;Noninsulated Connectors;Lugs and Terminals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of J2139NECRN.
Jump To:

Lower Cost Alternatives

These alternatives to J2139NECRN are priced for value and offer basic funtionality.

These Klein Tools Journeyman Pliers Connector Crimp Side Cut, Have A High-Levera...
  • Our Part #: J2139NECR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: J213-9NECR
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($349.56) ·
J2139NECR - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat