J2139NETP - Side Cutting Pliers Fish Tape Pulling

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2139NETP
Manufacturer
Klein Tools
Manufacturer's Part Number
J213-9NETP
Description
Side Cutting Pliers Fish Tape Pulling
These Klein Tools Side Cutting and Fish Tape Pulling Pliers Have High-Leverage Design With Their Rivet Closer to The Cutting Edge, Generating 46-Percent Greater Cutting and Gripping Power. They Are Built With Forged Steel That Has Been Induction Hardened to Make The Knives Have A Long Life. The Streamline Design Features Sure-Gripping, Cross-Hatched Knurled Jaws.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644721052 / 00092644721052
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
J2139NETP - Small Image
 
J2139NETP - Large Image
 
J2139NETP - Large Image
 
J2139NETP - Video
Attachments
 
 
J2139NETP - Specification Sheet
Other Links
 
 
J2139NETP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
DARK BLUE/BLACK
Dimensions and Weight
Overall Length
9.55" (24.3 cm)
Descriptions
Product Type
Pliers, Side Cut/Fish Tape Pulling
extra long description
KLEIN J213-9NETP Pliers, Side Cut/F
Features
These Klein Tools Side Cutting and Fish Tape Pulling Pliers have high-leverage design with their rivet closer to the cutting edge, generating 46-percent greater cutting and gripping power. They are built with forged steel that has been induction hardened to make the knives have a long life. The streamline design features sure-gripping, cross-hatched knurled jaws.
Description
SIDE CUTTING PLIERS FISH TAPE PULLING
Long Description
These Klein Tools Side Cutting and Fish Tape Pulling Pliers have high-leverage design with their rivet closer to the cutting edge, generating 46-percent greater cutting and gripping power. They are built with forged steel that has been induction hardened to make the knives have a long life. The streamline design features sure-gripping, cross-hatched knurled jaws.
Additional Information
media
Yes
jaw thickness
0.62" (1.6 cm)
knife length
0.797" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.06" (5.2 cm)
Handle Length
5.55" (14.1 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J213-9NETP
GTIN
00092644721052
UPC
092644721052
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
1/8" or 1/4" (3.2 or 6.4 mm) Flat Steel Fish Tape
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat