J2159CRTP - Hybrid Pliers - Crimper/Puller/Stripper

Klein Tools

  • $62.04 (Each)
  • $62.04 (Each)

  • $372.24 (Per 6)

In-Stock: 4 available at other locations ( find a store with stock)
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
J2159CRTP
Manufacturer
Klein Tools
Manufacturer's Part Number
J2159CRTP
Description
Hybrid Pliers - Crimper/Puller/Stripper
Pliers Strip, Cut, Pull, Twist, Shear and Crimp With One Tool. These Hybrid Pliers Feature A Built-In Channel to Pull Steel Fish Tape Without Damaging The Wire. With Full Length, Induction Hardened Knives and A High-Leverage Design, These Hybrid Pliers Provide More Cutting Power On Hard Wire. It Easily Strips 10-14 Awg Solid and 12-16 Stranded Wire. The Wide, Knurled Head Easily Grabs and Twists Wires. Convenient Holes For Shearing 6-32 and 8-32 Bolts Plus A Crimper For Non-Insulated Connectors, Lugs and T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
092644701511 / 00092644701511
Weight per unit
0.68125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.04 (Each)
Standard Packaging
$372.24 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
J2159CRTP - Small Image
 
J2159CRTP - Large Image
 
J2159CRTP - Large Image
 
J2159CRTP - Large Image
 
J2159CRTP - Large Image
 
J2159CRTP - Large Image
 
J2159CRTP - Large Image
 
J2159CRTP - Large Image
 
J2159CRTP - Video
360 Images
 
 
J2159CRTP - 360 Image
Attachments
 
 
J2159CRTP - Specification Sheet
Other Links
 
 
J2159CRTP - Other
 
J2159CRTP - Other
 
J2159CRTP - Other
 
J2159CRTP - Other
 
J2159CRTP - Other
 
J2159CRTP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Chrome-Vanadium Steel
Material, Color, and Finish
Handle Color
Gray/Black
Dimensions and Weight
Overall Length
8.98" (22.8 cm)
Descriptions
Description
HYBRID PLIERS - CRIMPER/PULLER/STRIPPER
extra long description
KLEIN J2159CRTP Multi-Purpose Hybri
Product Type
Multi-Purpose Hybrid Pliers
Features
Pliers strip, cut, pull, twist, shear and crimp with one tool. These hybrid pliers feature a built-in channel to pull steel fish tape without damaging the wire. With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and t
Long Description
Pliers strip, cut, pull, twist, shear and crimp with one tool. These hybrid pliers feature a built-in channel to pull steel fish tape without damaging the wire. With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and t
Special Features
High-Leverage Design
Additional Information
Overall Height
0.75" (2 cm)
jaw thickness
0.6" (1.5 cm)
knife length
0.8" (2 cm)
Jaw Width
1.154" (0 cm)
Jaw Length
2.04" (0 cm)
Overall Width
2.25" (6 cm)
Handle Length
5.01" (12.7 cm)
tether capable
No
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2159CRTP
GTIN
00092644701511
UPC
092644701511
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High Leverage Stripping Crimping Shearing Side-Cut Hybrid Plier
Packaging
Weight
10.9 oz (308 g)
Weight per each
0.68125
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Strip (10-14 SLD)(12-16 STR), Bolt Shear #6-32 and #8-32, Crimps Non-Insulated Connectors, Lugs and Terminals, Cuts Screws, Nails and Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available
Plano
1 View Store

* All prices subject to change.

Begin Live Chat