J2288 - Diagonal Cutting Pliers, Journeyman, 8"

Klein Tools

  • $42.80 (Each)
  • $42.80 (Each)

  • $256.80 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2288
Manufacturer
Klein Tools
Manufacturer's Part Number
J228-8
Description
Diagonal Cutting Pliers, Journeyman, 8"
These Diagonal Cutters Have A High-Leverage Design For 36-Percent More Cutting Power Than Other Pliers. State-Of-The-Art, Dual-Material Journeyman™ Handles Provide A Better Grip Without Sacrificing Tool Strength and Durability. Short Jaws and Beveled Cutting Edges Let You Cut Wire Closely. The Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble While The Cutting Knives Are Induction-Hardened For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644721076 / 00092644721076
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.80 (Each)
Standard Packaging
$256.80 (Per 6)
Resources
Images
 
 
J2288 - Small Image
 
J2288 - Large Image
 
J2288 - Large Image
 
J2288 - Large Image
 
J2288 - Large Image
 
J2288 - Video
Attachments
 
 
J2288 - Specification Sheet
Other Links
 
 
J2288 - Other
 
J2288 - Other
360 Images
 
 
J2288 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
RED/BLACK
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Long Description
These Diagonal Cutters have a high-leverage design for 36-Percent more cutting power than other pliers. State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability. Short jaws and beveled cutting edges let you cut wire closely. The hot-riveted joint ensures smooth action and no handle wobble while the cutting knives are induction-hardened for long life.
Description
DIAGONAL CUTTING PLIERS, JOURNEYMAN, 8"
Product Type
Journeyman Diagonal Cutting Pliers
extra long description
KLEIN J228-8 Journeyman Diagonal Cu
Features
These Diagonal Cutters have a high-leverage design for 36-Percent more cutting power than other pliers. State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability. Short jaws and beveled cutting edges let you cut wire closely. The hot-riveted joint ensures smooth action and no handle wobble while the cutting knives are induction-hardened for long life.
Additional Information
jaw thickness
0.46" (1.2 cm)
Jaw Length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
4.7" (11.9 cm)
tether capable
No
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J228-8
GTIN
00092644721076
UPC
092644721076
Taxonomies, Classifications, and Categories
Type
Diagonal Cutting Pliers
Category Description
HAND TOOLS
Packaging
Weight
10.7 oz (304 g)
Weight per each
0.67
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat