J63050 - Journeyman Cable Cutter

Klein Tools

  • $42.55 (Each)
  • $42.55 (Each)

  • $255.30 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J63050
Manufacturer
Klein Tools
Manufacturer's Part Number
J63050
Description
Journeyman Cable Cutter
Cut Aluminum, Copper and Communications Cable With The Klein Tools Journeyman™ Cable Cutter. Cable-Gripping Shear-Type Jaws Provide Exceptional Cutting Capability. Through-Hardened, Not Case-Hardened, Cutting Surfaces Are Longer-Lasting.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644721137 / 00092644721137
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.55 (Each)
Standard Packaging
$255.30 (Per 6)
Resources
Images
 
 
J63050 - Small Image
 
J63050 - Large Image
 
J63050 - Large Image
 
J63050 - Video
Other Links
 
 
J63050 - Other
 
J63050 - Other
 
J63050 - Other
 
J63050 - Other
Brochures
 
 
J63050 - Brochure
Attachments
 
 
J63050 - Specification Sheet
360 Images
 
 
J63050 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
RED/BLACK
Color
Red;Black (Handle)
Finish
Journeyman (Handle)
Dimensions and Weight
Overall Length
9-9/16 in;242.9 mm
Descriptions
Product Type
Cable Cutter
High Leverage Cable Cutter
Long Description
High Leverage Cable Cutter, 4/0 Aluminum;2/0 Soft Copper;100-Pair 24 AWG Communications Cable Cutting Capacity, Red;Black (Handle), Journeyman (Handle), 9-9/16 in Overall Length, 0.98 lb
Features
Cut aluminum, copper and communications cable with the Klein Tools Journeyman High-Leverage Cable Cutter. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.
Short Description
Cable Cutter, Red, Journeyman Handle
extra long description
KLEIN J63050 Cable Cutter
Description
JOURNEYMAN CABLE CUTTER
Additional Information
Cutting Capacity
4/0 Aluminum;2/0 Soft Copper;100-Pair 24 AWG Communications Cable
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J63050
GTIN
00092644721137
UPC
092644721137
Taxonomies, Classifications, and Categories
Type
Cable Cutter
Category Description
HAND TOOLS
Packaging
Weight
0.98 lb;0.44 kg
Weight per each
0.98
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Cable Cutting in Confined Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat