JTH610E - Hex Key Set, Sae T-Handle, 6", With Stand, 10PC

Klein Tools

  • $60.73 (Each)
  • $60.73 (Each)

In-Stock: 33 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH610E
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH610E
Description
Hex Key Set, Sae T-Handle, 6", With Stand, 10PC
T-Handle Set With Stand, 6 In Blade Length, Black and Red (Handle), Soft Touch Grips For Maximum Control and Comfort Handle, 43.0 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644337604 / 00092644337604
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.73 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
JTH610E - Small Image
 
JTH610E - Large Image
 
JTH610E - Large Image
 
JTH610E - Large Image
 
JTH610E - Large Image
 
JTH610E - Large Image
 
JTH610E - Large Image
 
JTH610E - Large Image
 
JTH610E - Large Image
 
JTH610E - Large Image
 
JTH610E - Large Image
 
JTH610E - Video
Other Links
 
 
JTH610E - Other
 
JTH610E - Other
 
JTH610E - Other
 
JTH610E - Other
 
JTH610E - Other
 
JTH610E - Other
Specifications Sheets
 
 
JTH610E - Specification Sheet
 
JTH610E - Specification Sheet
Attachments
 
 
JTH610E - Specification Sheet
360 Images
 
 
JTH610E - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black and Red (Handle)
Handle Color
Black/Red
Dimensions and Weight
Size
3/32", 7/64", 7/32", 1/8", 9/64", 5/32", 3/16", 1/4", 5/16", 3/8"
Descriptions
Product Type
T-Handle Set With Stand
T-Handle Set
Long Description
T-Handle Set With Stand, 6 in Blade Length, Black and Red (Handle), Soft Touch Grips For Maximum Control and Comfort Handle, 43.0 oz
Features
T-Handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Treated steel for rust and corrosion resistance.
Short Description
T-Handle Set With Stand, 6 in
extra long description
KLEIN JTH610E 6" SAE T-Handle Set 1
Description
HEX KEY SET, SAE T-HANDLE, 6", WITH STAND, 10PC
Additional Information
Blade Length
6 in;152.4 mm
includes
T-Handle Set with Stand, SAE, 6'' Blades
media
Yes
Number of Pieces
10
included
Stand;T-Handle Hex Key Set
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
JTH610E
GTIN
00092644337604
UPC
092644337604
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
43.0 oz
Weight per each
2.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat