JTH610EB - Hex Key Set, Sae Ball End T-Handle, 6", 10PC

Klein Tools

  • $90.20 (Each)
  • $90.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH610EB
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH610EB
Description
Hex Key Set, Sae Ball End T-Handle, 6", 10PC
Ball End T-Handle Set With Stand, 6 In Blade Length, Black and Red (Handle), Soft Touch Grips For Maximum Control and Comfort Handle, 48.50 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644337642 / 00092644337642
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.20 (Each)
Resources
Images
 
 
JTH610EB - Small Image
 
JTH610EB - Large Image
 
JTH610EB - Large Image
 
JTH610EB - Large Image
 
JTH610EB - Large Image
 
JTH610EB - Large Image
 
JTH610EB - Large Image
 
JTH610EB - Large Image
 
JTH610EB - Large Image
 
JTH610EB - Large Image
 
JTH610EB - Large Image
 
JTH610EB - Large Image
 
JTH610EB - Video
Attachments
 
 
JTH610EB - Specification Sheet
Other Links
 
 
JTH610EB - Other
 
JTH610EB - Other
 
JTH610EB - Other
 
JTH610EB - Other
 
JTH610EB - Other
 
JTH610EB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black and Red (Handle)
Handle Color
Black/Red
Dimensions and Weight
Size
3/32", 7/64", 1/8", 9/64", 5/32", 3/16",7/32", 1/4", 5/16", 3/8"
Descriptions
Product Type
Ball End T-Handle Set With Stand
Long Description
Ball End T-Handle Set With Stand, 6 in Blade Length, Black and Red (Handle), Soft Touch Grips For Maximum Control and Comfort Handle, 48.50 oz
Features
T-Handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Treated steel for rust and corrosion resistance.
Short Description
Ball End T-Handle Set With Stand, 6 in
extra long description
KLEIN JTH610EB 6" SAE Ball End T-Ha
Description
HEX KEY SET, SAE BALL END T-HANDLE, 6", 10PC
Additional Information
Blade Length
6 in;152.4 mm
includes
T-Handle Set with Stand, SAE, 6'' Blades
Number of Pieces
10
included
T10 (Cat No. JTH6T10), T15 (Cat No. JTH6T15), T20 (Cat No. JTH6T20), T25 (Cat No. JTH6T25), T27 (Cat No. JTH6T27), T30 (Cat No. JTH6T30), T40 (Cat No. JTH6T40), and Metal Stand
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
JTH610EB
GTIN
00092644337642
UPC
092644337642
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
48.50 oz
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
10 Piece Sae Ball-End Journeyman T-Handle Set With Stand
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat