JTH6E13 - 1/4" Hex Key, Journeyman T-Handle, 6"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH6E13
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH6E13
Description
1/4" Hex Key, Journeyman T-Handle, 6"
1/4-Inch Hex Key, Journeyman™ T-Handle, 6-Inch
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644336706 / 00092644336706
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JTH6E13 - Large Image
 
JTH6E13 - Small Image
 
JTH6E13 - Large Image
 
JTH6E13 - Video
Attachments
 
 
JTH6E13 - Specification Sheet
Other Links
 
 
JTH6E13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
1/4-Inch Hex Key, Journeyman™ T-Handle, 6-Inch
Product Type
1/4" Hex Journeyman T-Handle 6"
extra long description
KLEIN JTH6E13 1/4" Hex Journeyman T
Description
1/4" HEX KEY, JOURNEYMAN T-HANDLE, 6"
Additional Information
Blade Length
6" (15.2 cm)
Hex Size
1/4
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
JTH6E13
GTIN
00092644336706
UPC
092644336706
Packaging
Weight
0.24 oz (6.8 g)
Weight per each
0.26
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat