JTH6E14 - 5/16" Hex Key, Journeyman T-Handle, 6"

Klein Tools

  • $10.22 (Each)
  • $10.22 (Each)

  • $61.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH6E14
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH6E14
Description
5/16" Hex Key, Journeyman T-Handle, 6"
5/16-Inch Hex Key, Journeyman™ T-Handle, 6-Inch
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644336713 / 00092644336713
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.22 (Each)
Standard Packaging
$61.32 (Per 6)
Resources
Images
 
 
JTH6E14 - Large Image
 
JTH6E14 - Large Image
 
JTH6E14 - Large Image
 
JTH6E14 - Large Image
 
JTH6E14 - Small Image
 
JTH6E14 - Large Image
 
JTH6E14 - Video
Other Links
 
 
JTH6E14 - Other
Attachments
 
 
JTH6E14 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5/16" HEX KEY, JOURNEYMAN T-HANDLE, 6"
extra long description
KLEIN JTH6E14 5/16" Hex Journeyman
Product Type
5/16" Hex Journeyman T-Handle 6"
Long Description
5/16-Inch Hex Key, Journeyman™ T-Handle, 6-Inch
Additional Information
Hex Size
5/16
Blade Length
6" (15.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
JTH6E14
GTIN
00092644336713
UPC
092644336713
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.30 oz (8.5 g)
Weight per each
0.019
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat