JTH6E17 - 1/2" Hex Key, Journeyman T-Handle, 6"

Klein Tools

  • $29.46 (Each)
  • $29.46 (Each)

  • $176.76 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH6E17
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH6E17
Description
1/2" Hex Key, Journeyman T-Handle, 6"
1/2-Inch Hex Key, Journeyman™ T-Handle, 6-Inch
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644336737 / 00092644336737
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.46 (Each)
Standard Packaging
$176.76 (Per 6)
Resources
Images
 
 
JTH6E17 - Small Image
 
JTH6E17 - Large Image
 
JTH6E17 - Large Image
 
JTH6E17 - Large Image
 
JTH6E17 - Large Image
 
JTH6E17 - Video
Other Links
 
 
JTH6E17 - Other
 
JTH6E17 - Other
Brochures
 
 
JTH6E17 - Brochure
Attachments
 
 
JTH6E17 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1/2" Hex Journeyman T-Handle 6"
extra long description
KLEIN JTH6E17 1/2" Hex Journeyman T
Description
1/2" HEX KEY, JOURNEYMAN T-HANDLE, 6"
Long Description
1/2-Inch Hex Key, Journeyman™ T-Handle, 6-Inch
Additional Information
media
Yes
Hex Size
1/2"
Blade Length
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
JTH6E17
GTIN
00092644336737
UPC
092644336737
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.59 oz (16.7 g)
Weight per each
0.037
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat