JTH910E - Hex Key Set, Sae, T-Handle, 9" With Stand, 10PC

Klein Tools

  • $66.87 (Each)
  • $66.87 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH910E
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH910E
Description
Hex Key Set, Sae, T-Handle, 9" With Stand, 10PC
T-Handle Set With Stand, 9 In Blade Length, Soft Touch Grips For Maximum Control and Comfort Handle, 9 In Overall Length, 56.94 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644337611 / 00092644337611
Weight per unit
3.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.87 (Each)
Resources
Images
 
 
JTH910E - Small Image
 
JTH910E - Large Image
 
JTH910E - Small Image
 
JTH910E - Large Image
 
JTH910E - Large Image
 
JTH910E - Large Image
 
JTH910E - Large Image
 
JTH910E - Large Image
 
JTH910E - Large Image
 
JTH910E - Large Image
 
JTH910E - Large Image
 
JTH910E - Large Image
 
JTH910E - Large Image
 
JTH910E - Video
Specifications Sheets
 
 
JTH910E - Specification Sheet
360 Images
 
 
JTH910E - 360 Image
Attachments
 
 
JTH910E - Specification Sheet
Other Links
 
 
JTH910E - Other
 
JTH910E - Other
 
JTH910E - Other
 
JTH910E - Other
 
JTH910E - Other
 
JTH910E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9 in
Size
3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Descriptions
Product Type
T-Handle Set With Stand
extra long description
KLEIN JTH910E SAE T-Handle Set w/St
Long Description
T-Handle Set With Stand, 9 in Blade Length, Soft Touch Grips For Maximum Control and Comfort Handle, 9 in Overall Length, 56.94 oz
Features
Klein hex-keys are the tools professionals cannot afford to be without. The Journeyman Hex T-Handle from Klein Tools delivers more torque to the fasteners than standard hex keys. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.
Short Description
T-Handle Set With Stand, 9 in
Description
HEX KEY SET, SAE, T-HANDLE, 9" WITH STAND, 10PC
Additional Information
Blade Length
9 in;228.6 mm
includes
T-Handle Set with Stand, SAE, 9'' Blades
media
Yes
Number of Pieces
10
included
Stand;T-Handle Hex Key Set
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
JTH910E
GTIN
00092644337611
UPC
092644337611
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
56.94 oz
Weight per each
3.56
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat