JTH9E10 - 5/32" Hex Key, Journeyman T-Handle, 9"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH9E10
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH9E10
Description
5/32" Hex Key, Journeyman T-Handle, 9"
The Klein JTH9E10 5/32-Inch Hex Key With Journeyman T-Handle Features A T-Handle Design That Delivers More Torque to The Fasteners. The Part Number and Hex Size Appear On The Handle For Easy, Positive Identification. Soft Touch Grips Are Designed For Maximum Control and Comfort.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644336782 / 00092644336782
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JTH9E10 - Large Image
 
JTH9E10 - Small Image
 
JTH9E10 - Large Image
 
JTH9E10 - Video
Attachments
 
 
JTH9E10 - Specification Sheet
Other Links
 
 
JTH9E10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Black/Red
Descriptions
extra long description
KLEIN JTH9E10 5/32" Hex Journeyman
Description
5/32" HEX KEY, JOURNEYMAN T-HANDLE, 9"
Product Type
5/32" Hex Journeyman T-Handle 9"
Features
The Klein JTH9E10 5/32-Inch Hex Key with Journeyman T-Handle features a T-Handle design that delivers more torque to the fasteners. The part number and hex size appear on the handle for easy, positive identification. Soft touch grips are designed for maximum control and comfort.
Long Description
The Klein JTH9E10 5/32-Inch Hex Key with Journeyman T-Handle features a T-Handle design that delivers more torque to the fasteners. The part number and hex size appear on the handle for easy, positive identification. Soft touch grips are designed for maximum control and comfort.
Additional Information
Hex Size
5/32
Blade Length
9" (22.9 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
JTH9E10
GTIN
00092644336782
UPC
092644336782
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.11 oz (3.1 g)
Weight per each
0.007
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat