JTH9E14 - 5/16" Hex Key, Journeyman T-Handle, 9"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH9E14
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH9E14
Description
5/16" Hex Key, Journeyman T-Handle, 9"
T-Handle Design Delivers Maximum Power. Soft Touch Grips For Maximum Control and Comfort. Sizes Laser Etched On Blade.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644336829 / 00092644336829
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JTH9E14 - Small Image
 
JTH9E14 - Large Image
 
JTH9E14 - Large Image
 
JTH9E14 - Video
Attachments
 
 
JTH9E14 - Specification Sheet
Other Links
 
 
JTH9E14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
KLEIN JTH9E14 5/16" Hex Journeyman
Description
5/16" HEX KEY, JOURNEYMAN T-HANDLE, 9"
Product Type
5/16" Hex Journeyman T-Handle 9"
Features
T-Handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade.
Long Description
T-Handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade.
Additional Information
Hex Size
5/16
Blade Length
9" (22.9 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
JTH9E14
Brand
Klein Tools
GTIN
00092644336829
UPC
092644336829
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.35 oz (9.9 g)
Weight per each
0.022
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat