JTH9E17 - 1/2" Hex Key, Journeyman T-Handle, 9"

Klein Tools

  • $28.72 (Each)
  • $28.72 (Each)

  • $172.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JTH9E17
Manufacturer
Klein Tools
Manufacturer's Part Number
JTH9E17
Description
1/2" Hex Key, Journeyman T-Handle, 9"
Hex Journeyman T-Handle, 9 In Blade Length, 1/2 In Hex Size, 9 In Overall Length, 14.27 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644336843 / 00092644336843
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.72 (Each)
Standard Packaging
$172.32 (Per 6)
Resources
Other Links
 
 
JTH9E17 - Other
Images
 
 
JTH9E17 - Small Image
 
JTH9E17 - Large Image
 
JTH9E17 - Large Image
 
JTH9E17 - Video
Attachments
 
 
JTH9E17 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9 in
Descriptions
Product Type
Hex Journeyman T-Handle
Long Description
Hex Journeyman T-Handle, 9 in Blade Length, 1/2 in Hex Size, 9 in Overall Length, 14.27 oz
Features
Klein hex-keys are the tools professionals cannot afford to be without. The Journeyman Hex T-Handle from Klein Tools delivers more torque to the fasteners than standard hex keys. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.
Short Description
Hex Journeyman T-Handle, 9 in
extra long description
KLEIN JTH9E17 1/2" Hex Journeyman T
Description
1/2" HEX KEY, JOURNEYMAN T-HANDLE, 9"
Additional Information
Blade Length
9 in;228.6 mm
Hex Size
1/2 in
package quantity
6 CT
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
JTH9E17
GTIN
00092644336843
UPC
092644336843
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
14.27 oz
Weight per each
0.044
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat