K12055 - Klein-Kurve Heavy-Duty Wire Stripper 10-20 Awg

Klein Tools

  • $40.91 (Each)
  • $40.91 (Each)

  • $245.46 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K12055
Manufacturer
Klein Tools
Manufacturer's Part Number
K12055
Description
Klein-Kurve Heavy-Duty Wire Stripper 10-20 Awg
Wire Stripper, Robust Forged Steel, Blue or Yellow Handle Color, Knurled, Non-Insulated, 8 In Overall Length, 0.516 In Overall Width, 2.188 In Overall Height, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644343551 / 00092644343551
Weight per unit
0.631 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.91 (Each)
Standard Packaging
$245.46 (Per 6)
Resources
Images
 
 
K12055 - Small Image
 
K12055 - Large Image
 
K12055 - Large Image
 
K12055 - Large Image
 
K12055 - Large Image
 
K12055 - Large Image
 
K12055 - Large Image
 
K12055 - Large Image
 
K12055 - Video
Attachments
 
 
K12055 - Specification Sheet
Other Links
 
 
K12055 - Other
 
K12055 - Other
 
K12055 - Other
 
K12055 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Robust Forged Steel
Material, Color, and Finish
Handle Color
Blue or Yellow
Dimensions and Weight
Overall Length
8 in;203.2 mm
Descriptions
Product Type
Wire Stripper
Long Description
Wire Stripper, Robust Forged Steel, Blue or Yellow Handle Color, Knurled, Non-Insulated, 8 in Overall Length, 0.516 in Overall Width, 2.188 in Overall Height, 0.63 lb
Short Description
Heavy-Duty Wire Stripper, #20 to #10 AWG, Forged Steel
Features
Klein's heavy-duty wire stripper is built with the durability of pliers and the sharpness and precision of a wire stripper. This American-made tool provides durable wire cutting, stripping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. The forged design delivers a professional level tool you expect from Klein. Easily twists three wires and cleanly strips both solid and stranded wire.
Description
KLEIN-KURVE HEAVY-DUTY WIRE STRIPPER 10-20 AWG
extra long description
KLEIN K12055 Heavy Duty Forged Wire
Special Features
Forged - 4 Times Stronger Than Traditional Klein Wire Strippers
Additional Information
Jaw Type
Knurled
Insulated/Non-Insulated
Non-Insulated
Overall Width
0.516 in;13.1 mm
Overall Height
2.188 in;55.6 mm
package quantity
1 ct
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
K12055
Brand
Klein Tools
GTIN
00092644343551
UPC
092644343551
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
HEAVY DUTY
Availability
Status
Inactive
Packaging
Weight
0.63 lb;0.29 kg
Weight per each
0.631
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Cutting;Stripping and Twisting Plus Bolt Shearing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K12055.
Jump To:

Similar Items

Similar items are close alternatives to K12055, though they may not be 100% alike.

These Forged, Heavy-Duty Wire Strippers Have Shear-Cutting Knives For A Lower Fo...
  • Our Part #: K12035
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: K12035
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($244.26) ·
K12035 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.71

Each

QTY:
Each
Add
Wire Stripper, Steel, #16 to #8 Awg (Solid);#18 to #10 Awg (Strand) Stripping Ca...
  • Our Part #: K12054
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K12054
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($252.36) ·
K12054 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$42.06

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat